50 Amp Non-NEMA Twist Lock Plugs
17 Found
Hubbell-Wiring Kellems
3P4W, 50A 3PH 480V AC, Nylon Cover, Rynite Interior
Item #: 52423
CAT #: CS8165C
UPC: 783585828442
Sign In or Register to view pricing and more.
Leviton
Locking Plug, Non-NEMA, 50A 250VDC/600VAC, 3P4W
Item #: 42124
CAT #: 3765C
UPC: 078477804452
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Locking Plug, Non-NEMA, 50A, 250V, 3P4W, Black
Item #: 51116
CAT #: HBL3765C
UPC: 783585236438
Sign In or Register to view pricing and more.
Leviton
Locking Plug, Non-NEMA, 50A, 125/250V, 3P4W
Item #: 44552
CAT #: 6365CR
UPC: 078477804636
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
3P4W, 50A 600V AC Max, Nylon Cover, Rynite Interior
Item #: 51291
CAT #: HBL7765C
UPC: 783585237855
Sign In or Register to view pricing and more.
Leviton
50 Amp, 250 Volt DC/600 Volt AC, Non-NEMA Plug
Item #: 142163
CAT #: 7765C
UPC: 078477804421
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
LKG MARINE PLUG, 3P4W, 50A 125/250V,YL
Item #: 82384
CAT #: HBL63CM65
UPC: 783585808734
Sign In or Register to view pricing and more.
Pass & Seymour
PLUG 50A250VDC50A600VAC
Item #: 455535
CAT #: 7765
UPC: 785007776508
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Non-NEMA Locking Plug, 50A, 250VDC/600VAC, 2P3W, Black
Item #: 56738
CAT #: HBL3763C
UPC: 783585235615
Sign In or Register to view pricing and more.
Leviton
50 Amp, 125/250 Volt, Non-NEMA, Flanged Inlet
Item #: 194919
CAT #: 6375CR
UPC: 078477333006
Sign In or Register to view pricing and more.
Leviton
Locking Plug, Non-NEMA, 50A 250VDC/600VAC, 2P3W
Item #: 42177
CAT #: 3763C
UPC: 078477804391
Sign In or Register to view pricing and more.
Leviton
50a Lkg Cr Inlet
Item #: 665102
CAT #: 6377CR
UPC: 078477332993
Sign In or Register to view pricing and more.
Leviton
50 Amp, 125 Volt, Non-NEMA
Item #: 44610
CAT #: 6361CR
UPC: 078477804575
Sign In or Register to view pricing and more.
Woodhead
PLUG 50A 3P4W 250DC/600AC
Item #: 356437
CAT #: 3765N
UPC: 786788502201
Sign In or Register to view pricing and more.
Pass & Seymour
TURNLOK PLUG 2POLE 3WIRE 50A125V CR
Item #: 233815
CAT #: CR6361
UPC: 785007636109
Sign In or Register to view pricing and more.
Eaton Arrow Hart
Plug CR 50A 125/250V 3P4W H/L Armored
Item #: 329237
CAT #: 63CR65
UPC: 040893682099
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
3P4W, 50A 3PH 480V AC, Nylon Cover, Rynite Interior
HBL CS8165C
Item #: 52423
CAT #: CS8165C
UPC: 783585828442
Category:
50 Amp Non-NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Leviton
Locking Plug, Non-NEMA, 50A 250VDC/600VAC, 3P4W
50 Amp, 250 Volt DC/600 Volt AC, NEMA Non-NEMA, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black-White.
Item #: 42124
CAT #: 3765C
UPC: 078477804452
Category:
50 Amp Non-NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Locking Plug, Non-NEMA, 50A, 250V, 3P4W, Black
TwistLock Locking Plug, Non-NEMA, 50 Amp, 250 Volt, 3-Pole 4-Wire Grounding, Screw Terminal, Black
Item #: 51116
CAT #: HBL3765C
UPC: 783585236438
Category:
50 Amp Non-NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Leviton
Locking Plug, Non-NEMA, 50A, 125/250V, 3P4W
50 Amp, 125/250 Volt AC, Non-NEMA, 3P, 4W, Locking Plug, Industrial Grade, Grounding, Yellow/White
Item #: 44552
CAT #: 6365CR
UPC: 078477804636
Category:
50 Amp Non-NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
3P4W, 50A 600V AC Max, Nylon Cover, Rynite Interior
HUBW HBL7765C
Item #: 51291
CAT #: HBL7765C
UPC: 783585237855
Category:
50 Amp Non-NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Leviton
50 Amp, 250 Volt DC/600 Volt AC, Non-NEMA Plug
50 Amp, 250 Volt DC/600 Volt AC, NEMA Non-NEMA, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black-White.
Item #: 142163
CAT #: 7765C
UPC: 078477804421
Category:
50 Amp Non-NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
LKG MARINE PLUG, 3P4W, 50A 125/250V,YL
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Marine Grade,Male Plug, 50A 125/250V, 3-Pole 4-Wire Grounding, Non-NEMA, ScrewTerminal, Galvanized
Item #: 82384
CAT #: HBL63CM65
UPC: 783585808734
Category:
50 Amp Non-NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Pass & Seymour
PLUG 50A250VDC50A600VAC
Plug 50amp 250volt Dc 50amp 600volt Ac
Item #: 455535
CAT #: 7765
UPC: 785007776508
Category:
50 Amp Non-NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Non-NEMA Locking Plug, 50A, 250VDC/600VAC, 2P3W, Black
Locking Devices, Twistlockî, Industrial, Male Plug, 50a, 250v Dc/ Ac,2-pole 3-wire Grounding, Non-NEMA, Screw Terminal, Black
Item #: 56738
CAT #: HBL3763C
UPC: 783585235615
Category:
50 Amp Non-NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Leviton
50 Amp, 125/250 Volt, Non-NEMA, Flanged Inlet
50 Amp, 125/250 Volt, Non-NEMA, 3P, 4W, Corrosion Resistant, Black & White Locking Flanged Inlet, Industrial Grade, Grounding - Gray Metal.
Item #: 194919
CAT #: 6375CR
UPC: 078477333006
Category:
50 Amp Non-NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Leviton
Locking Plug, Non-NEMA, 50A 250VDC/600VAC, 2P3W
50 Amp, 250 Volt DC/600 Volt AC, NEMA Non-NEMA, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black-White.
Item #: 42177
CAT #: 3763C
UPC: 078477804391
Category:
50 Amp Non-NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Leviton
50a Lkg Cr Inlet
LEV 6377CR 50A LKG CR INLET
Item #: 665102
CAT #: 6377CR
UPC: 078477332993
Category:
50 Amp Non-NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Leviton
50 Amp, 125 Volt, Non-NEMA
50 Amp, 125 Volt, Non-NEMA, 2P, 3W, Locking Plug, Industrial Grade, Grounding, Corrosion Resistant - Yellow-white
Item #: 44610
CAT #: 6361CR
UPC: 078477804575
Category:
50 Amp Non-NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Woodhead
PLUG 50A 3P4W 250DC/600AC
WOO 3765N PLUG 50A 3P4W 250DC/600AC
Item #: 356437
CAT #: 3765N
UPC: 786788502201
Category:
50 Amp Non-NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Pass & Seymour
TURNLOK PLUG 2POLE 3WIRE 50A125V CR
Turnlok Plug 2pole 3wire 50amp 125volt Corrosion Resistant
Item #: 233815
CAT #: CR6361
UPC: 785007636109
Category:
50 Amp Non-NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.
Eaton Arrow Hart
Plug CR 50A 125/250V 3P4W H/L Armored
Eaton corrosion resistant locking plug, #12-6 AWG, 50A, Marine, 125/250V, Back wiring, Steel, Armored, Non-NEMA, Three-pole, Four-wire, Steel, 0.68 to 1.13 in
Item #: 329237
CAT #: 63CR65
UPC: 040893682099
Category:
50 Amp Non-NEMA Twist Lock Plugs
Sign In or Register to view pricing and more.