Locking Receptacle, Non-NEMA, 20A, 125/250V, 3P3W, Black

Item #: 24217
Cat #: HBL7310B
UPC: 783585333625
Sign In or Register to view pricing and more.
Documents & Guides
Locking Devices, Twistlock, Industrial Grade, Flush Receptacle, 20 Amp, 125/250 Volt, ,3-pole 3-wire Non Grounding, Non-NEMA, Screw Terminal, Black

Overview

Locking Devices, Twistlock, Industrial Grade, Flush Receptacle, 20 Amp, 125/250 Volt, ,3-pole 3-wire Non Grounding, Non-NEMA, Screw Terminal, Black
The Hubbell HUBHBL7310B Twist-Lock® industrial receptacle features an all-brass mounting and grounding system that provides a lower resistance ground path and greater resistance to corrosion than steel mounting systems. A wire restraint recess for both back and side wiring, greatly reduces the possibility of loosening the terminal connection.
Also known as: 783585333625, HBL7310B

Specifications

Type: Grounding, Receptacle
Volts AC: 120, 240
Color: Black
Amps: 20
Material: Nylon
Type: Grounding, Receptacle
Color: Black
Material: Nylon
Volts AC: 120, 240
Amps: 20

Customer Reviews

No reviews for this product
(0)