#2cd_lkg Recpt

Item #: 530822
Cat #: 7410-BG
UPC: 078477821626
Sign In or Register to view pricing and more.
Documents & Guides
Lev 7410-bg Lkg Rcpt-4w20a250 /10a

Overview

Lev 7410-bg Lkg Rcpt-4w20a250 /10a
20 Amp, 250 Volt, Locking Receptacle, 3P4W, Black
Also known as: 078477821626, 7410-BG

Specifications

Phase: 3
Mounting: Box
NEMA Configuration: Non-Nema, WD-6
Color: Black
Amps: 20
Type: Locking Receptacle
Material: Nylon
Phase: 3
NEMA Configuration: Non-Nema, WD-6
Amps: 20
Material: Nylon
Mounting: Box
Color: Black
Type: Locking Receptacle

Customer Reviews

No reviews for this product
(0)