Single Flush Receptacle, 30A/600VAC, 3-P/4-W, Black

Item #: 1404401
Cat #: 20403-L
UPC: 078477914830
Sign In or Register to view pricing and more.
Single Flush Receptacle, 30 Amp, 600 VAC / 20 Amp, 250 VDC, 3-Pole, 4-Wire, Grounding, Black

Overview

Single Flush Receptacle, 30 Amp, 600 VAC / 20 Amp, 250 VDC, 3-Pole, 4-Wire, Grounding, Black
Leviton’s Power Interrupting line of industrial and hospital grade plugs, connectors and flush receptacles provide a reliable solution while increasing safety and reducing the likelihood of equipment damage.
Also known as: 078477914830, 20403-L

Specifications

Poles: 3
Volts DC: 250
Color: Black
Amps: 30
Volts AC: 600
Poles: 3
Color: Black
Volts AC: 600
Volts DC: 250
Amps: 30

Customer Reviews

No reviews for this product
(0)