30 Amp Non-NEMA Twist Lock Receptacles

16 Found
Hubbell-Wiring Kellems

3P4W, 30A 600V AC Max, Black Phenolic

Item #: 21092
CAT #: HBL20403
UPC: 783585017280
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

3P4W, 30A 480V AC, Black Phenolic, Red Center Insert

Item #: 21253
CAT #: HBL20443
UPC: 783585017419
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LKG RCPT, 30A 125/250V, 3P3W

Item #: 24316
CAT #: HBL3330
UPC: 783585333052
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Locking Receptacle, Non-NEMA, 30A, 3PH Wye 120/208V, 4P4W, Black

Item #: 24300
CAT #: HBL3430
UPC: 783585333205
Sign In or Register to view pricing and more.
Pass & Seymour

R SGL 30A 120/208V 3PHY

Item #: 492620
CAT #: 3430
UPC: 785007343007
Sign In or Register to view pricing and more.
Leviton

#2 Cd/_lkg Recpt

Item #: 1631
CAT #: 3430-G
UPC: 078477821589
Sign In or Register to view pricing and more.
Pass & Seymour

R SGL 3W30A600V T/L

Item #: 247827
CAT #: L930-R
UPC: 785007293050
Sign In or Register to view pricing and more.
Pass & Seymour

R SGL 5W30A277/480V T/L

Item #: 227805
CAT #: L2230-R
UPC: 785007223057
Sign In or Register to view pricing and more.
Pass & Seymour

30A 125V 3W TURNLOK RECEPT

Item #: 484403
CAT #: L530-RR
UPC: 785007859034
Sign In or Register to view pricing and more.
Pass & Seymour

R SGL 3W30A277V T/L

Item #: 615948
CAT #: L730-R
UPC: 785007273052
Sign In or Register to view pricing and more.
Pass & Seymour

P&S L830-R R SGL 3W30A480V T/L

Item #: 122741
CAT #: L830-R
UPC: 785007283051
Sign In or Register to view pricing and more.
Pass & Seymour

R SGL 5W30A347/600V T/L

Item #: 628792
CAT #: L2330-R
UPC: 785007233056
Sign In or Register to view pricing and more.
Pass & Seymour

R SGL 30A 125/250V T/L

Item #: 84726
CAT #: 3330
UPC: 785007333008
Sign In or Register to view pricing and more.
Pass & Seymour

R SGL 4W30A277/480V T/L

Item #: 165840
CAT #: L1930-R
UPC: 785007193053
Sign In or Register to view pricing and more.
Leviton

#2cd/power Inter Device

Item #: 299805
CAT #: 25403
UPC:
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Receptacle 3P, 4-Wire, 30A, 600V, Black

Item #: 37961
CAT #: 20403N
UPC:
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

3P4W, 30A 600V AC Max, Black Phenolic

KEL HBL20403
Item #: 21092
CAT #: HBL20403
UPC: 783585017280
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

3P4W, 30A 480V AC, Black Phenolic, Red Center Insert

KEL HBL20443 30A/480V
Item #: 21253
CAT #: HBL20443
UPC: 783585017419
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LKG RCPT, 30A 125/250V, 3P3W

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flush Receptacle, 30A 125/250V, 3-Pole 3-Wire Non Grounding, Non-NEMA,Screw Terminal, Black
Item #: 24316
CAT #: HBL3330
UPC: 783585333052
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Locking Receptacle, Non-NEMA, 30A, 3PH Wye 120/208V, 4P4W, Black

TwistLock Locking Receptacle, Non-NEMA, 30 Amps, 3-Phase Wye 120/208 Volt, 4-Pole 4-Wire Non-Grounding, Black, Industrial Grade
Item #: 24300
CAT #: HBL3430
UPC: 783585333205
Sign In or Register to view pricing and more.
Pass & Seymour

R SGL 30A 120/208V 3PHY

Receptacle Single 30amp 120/208volt 3phase-y
Item #: 492620
CAT #: 3430
UPC: 785007343007
Sign In or Register to view pricing and more.
Leviton

#2 Cd/_lkg Recpt

30 Amp Phase 3 120 Volt/208 Volt 4-pole, 4-wire, Non-grounding, Non-NEMA, Singlefluch Receptacle. Black
Item #: 1631
CAT #: 3430-G
UPC: 078477821589
Sign In or Register to view pricing and more.
Pass & Seymour

R SGL 3W30A600V T/L

30amp 600volt, Turnlok Single Receptacle, 2pole 3wire
Item #: 247827
CAT #: L930-R
UPC: 785007293050
Sign In or Register to view pricing and more.
Pass & Seymour

R SGL 5W30A277/480V T/L

Receptacle Single 5wire 30amp 277/480volt Turnlok
Item #: 227805
CAT #: L2230-R
UPC: 785007223057
Sign In or Register to view pricing and more.
Pass & Seymour

30A 125V 3W TURNLOK RECEPT

PS L530-RR 30A 125V 3W TURNLOK
Item #: 484403
CAT #: L530-RR
UPC: 785007859034
Sign In or Register to view pricing and more.
Pass & Seymour

R SGL 3W30A277V T/L

Turnlok Single Receptacle, 3wire 30amp 277volt
Item #: 615948
CAT #: L730-R
UPC: 785007273052
Sign In or Register to view pricing and more.
Pass & Seymour

P&S L830-R R SGL 3W30A480V T/L

PAS L830-R R SGL 3W30A480V T/
Item #: 122741
CAT #: L830-R
UPC: 785007283051
Sign In or Register to view pricing and more.
Pass & Seymour

R SGL 5W30A347/600V T/L

Receptacle Single 5wire 30amp 347/600volt Turnlok
Item #: 628792
CAT #: L2330-R
UPC: 785007233056
Sign In or Register to view pricing and more.
Pass & Seymour

R SGL 30A 125/250V T/L

30amp 125/250volt, Receptacle Single, Turnlok
Item #: 84726
CAT #: 3330
UPC: 785007333008
Sign In or Register to view pricing and more.
Pass & Seymour

R SGL 4W30A277/480V T/L

Receptacle Single 4wire 30amp 277/480volt Turnlok
Item #: 165840
CAT #: L1930-R
UPC: 785007193053
Sign In or Register to view pricing and more.
Leviton

#2cd/power Inter Device

30 Amp-600 Vac / 20 Amp-250 Volt Dc 4-pole 5-wire Grounding. Single Receptaclew/ Fiberglass Reinforced Nylon Interior W/ Cast Iron Ans Steel Sheel. Fits Fs Or Fd Boxes
Item #: 299805
CAT #: 25403
UPC:
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Receptacle 3P, 4-Wire, 30A, 600V, Black

Receptacle, Power-Lock,3-Pole, 4-Wire, 30A, 600V AC, Standard Industrial, Black
Item #: 37961
CAT #: 20403N
UPC:
Sign In or Register to view pricing and more.
Page 1 of 1
16 Items found