Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Receptacle, 50A, 250V, 2-Pole 3-Wire Grounding, Non-NEMA, ScrewTerminal, Black
Overview
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Receptacle, 50A, 250V, 2-Pole 3-Wire Grounding, Non-NEMA, ScrewTerminal, Black
Also known as: CS8269
Specifications
Type: | Grounding, Receptacle, California Style |
Mounting: | Flush |
NEMA Configuration: | Non-Nema |
Color: | Black |
Volts AC: | 240 |
Amps: | 50 |
Type: | Grounding, Receptacle, California Style |
NEMA Configuration: | Non-Nema |
Volts AC: | 240 |
Mounting: | Flush |
Color: | Black |
Amps: | 50 |
Customer Reviews
No reviews for this product
(0)