50 Amp Non-NEMA Twist Lock California Style Receptacles

21 Found
Leviton

Locking Receptacle, 50A, 125/250V, California Style, 3P4W

Item #: 16864
CAT #: CS6369
UPC: 078477326282
Sign In or Register to view pricing and more.
Leviton

Locking Receptacle, 50A, 3PH 250V, California Style, 3P4W

Item #: 15110
CAT #: CS8369
UPC: 078477326411
Sign In or Register to view pricing and more.
Leviton

50 Amp, 480 Volt, Non-NEMA Receptacle

Item #: 15078
CAT #: CS8169
UPC: 078477326367
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Locking Receptacle, 50A, 125/250V, California Style, 3P4W

Item #: 24367
CAT #: CS6369
UPC: 783585828107
Sign In or Register to view pricing and more.
Leviton

Locking Receptacle, 50A, 250V, California Style, 2P3W

Item #: 6200
CAT #: CS8269
UPC: 078477326084
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Flush Mount Locking Receptacle, 50A, Black

Item #: 24166
CAT #: CS8369
UPC: 783585829074
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Twist-Lock Receptacle, 50A, 3 Phase 480V AC, Black

Item #: 24204
CAT #: CS8169
UPC: 783585828503
Sign In or Register to view pricing and more.
Hubbell - Electrical

LOCKING RCPT 50A 250V, 2P3W

Item #: 24184
CAT #: CS8269
UPC:
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LKG RCPT, 50A 125/250V, 3P4W, LC

Item #: 517502
CAT #: CS6369L
UPC: 783585320700
Sign In or Register to view pricing and more.
Leviton

50 Amp, 480 Volt, Non-NEMA Receptacle

Item #: 15981
CAT #: CS8469
UPC: 078477326251
Sign In or Register to view pricing and more.
Pass & Seymour

REC CA STYL 50A125/250V T/L

Item #: 115310
CAT #: CS6369
UPC: 785007636901
Sign In or Register to view pricing and more.
Leviton

Locking Receptacle, 50A, 125V, Cali Style, 2P3W

Item #: 314706
CAT #: CS6370
UPC: 078477326039
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Recp 50A 125/250V 3P4W H/L BK

Item #: 616142
CAT #: CS6369
UPC: 040893674834
Sign In or Register to view pricing and more.
Pass & Seymour

Locking Receptacle, 50A, 3PH 480V, California Style, 3P4W

Item #: 167887
CAT #: CS8169
UPC: 785007816907
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Twist-Lock Receptacle, 50A, 480V, 2P3W, Black

Item #: 25586
CAT #: CS8469
UPC: 783585876757
Sign In or Register to view pricing and more.
Leviton

Locking Receptacle, 50A, 125/250V, California Style, 3P4W

50 Amp, 125/250 Volt, NEMA Non-NEMA, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, California Style - Black
Item #: 16864
CAT #: CS6369
UPC: 078477326282
Sign In or Register to view pricing and more.
Leviton

Locking Receptacle, 50A, 3PH 250V, California Style, 3P4W

50 Amp, 250 Volt 3-Phase, NEMA Non-NEMA, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, California Style - Black
Item #: 15110
CAT #: CS8369
UPC: 078477326411
Sign In or Register to view pricing and more.
Leviton

50 Amp, 480 Volt, Non-NEMA Receptacle

50 Amp, 480V AC, 3-Phase, NEMA Non-NEMA, 3P, 4W, Locking Flush Mount Receptacle, Industrial Grade, Grounding, California-Style - Black/White
Item #: 15078
CAT #: CS8169
UPC: 078477326367
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Locking Receptacle, 50A, 125/250V, California Style, 3P4W

50 Amp, 125/250 Volt, NEMA Non-NEMA, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, California Style - Black
Item #: 24367
CAT #: CS6369
UPC: 783585828107
Sign In or Register to view pricing and more.
Leviton

Locking Receptacle, 50A, 250V, California Style, 2P3W

50 Amp, 250 Volt, NEMA Non-NEMA, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, California Style - Black.
Item #: 6200
CAT #: CS8269
UPC: 078477326084
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Flush Mount Locking Receptacle, 50A, Black

Flush Mount Locking Receptacle, Industrial Grade, 50 Amp, 250 Volt 3-Phase, Non-NEMA, 3P4W Grounding, California Style - Black.
Item #: 24166
CAT #: CS8369
UPC: 783585829074
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Twist-Lock Receptacle, 50A, 3 Phase 480V AC, Black

Twist-Lock Receptacle, 50A, 3 Phase 480V AC, Black
Item #: 24204
CAT #: CS8169
UPC: 783585828503
Sign In or Register to view pricing and more.
Hubbell - Electrical

LOCKING RCPT 50A 250V, 2P3W

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Receptacle, 50A, 250V, 2-Pole 3-Wire Grounding, Non-NEMA, ScrewTerminal, Black
Item #: 24184
CAT #: CS8269
UPC:
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LKG RCPT, 50A 125/250V, 3P4W, LC

Hubbell Wiring Device Kellems, Locking Devices, Twist-Lock, Economy,Receptacle, 50A 125/250V, 3-Pole 4-Wire Grounding, Non-NEMA, ScrewTerminal, Black
Item #: 517502
CAT #: CS6369L
UPC: 783585320700
Sign In or Register to view pricing and more.
Leviton

50 Amp, 480 Volt, Non-NEMA Receptacle

50 Amp, 480 Volt, NEMA Non-NEMA, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, California Style - Black.
Item #: 15981
CAT #: CS8469
UPC: 078477326251
Sign In or Register to view pricing and more.
Pass & Seymour

REC CA STYL 50A125/250V T/L

Receptacle California Standard Style 50amp 125/250volt Turnlok
Item #: 115310
CAT #: CS6369
UPC: 785007636901
Sign In or Register to view pricing and more.
Leviton

Locking Receptacle, 50A, 125V, Cali Style, 2P3W

50 Amp, 125 Volt, NEMA Non-NEMA, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, California Style - Black.
Item #: 314706
CAT #: CS6370
UPC: 078477326039
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Recp 50A 125/250V 3P4W H/L BK

Eaton locking receptacle, #10-6 AWG, 50A, Industrial, 125/250V, Back wiring, Black, Single, Non-NEMA, Three-pole, Four-wire, Steel, California standard
Item #: 616142
CAT #: CS6369
UPC: 040893674834
Sign In or Register to view pricing and more.
Pass & Seymour

Locking Receptacle, 50A, 3PH 480V, California Style, 3P4W

50 Amp, 480V AC, 3-Phase, NEMA Non-NEMA, 3P, 4W, Locking Flush Mount Receptacle, Industrial Grade, Grounding, California-Style - Black-White.
Item #: 167887
CAT #: CS8169
UPC: 785007816907
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Twist-Lock Receptacle, 50A, 480V, 2P3W, Black

Twist-Lock Receptacle, 50A, 480V, 2P3W, Black
Item #: 25586
CAT #: CS8469
UPC: 783585876757
Sign In or Register to view pricing and more.
Page 1 of 2
21 Items found