50 Amp Non-NEMA Twist Lock Receptacles

19 Found
Hubbell-Wiring Kellems

Locking Marine Receptacle, 50A, 125/250V, 3P4W

Item #: 85612
CAT #: HBL63CM69
UPC: 783585808741
Sign In or Register to view pricing and more.
Leviton

Flush Mtg Locking Recept, 50A, 125/250V, Non-NEMA, Corrosion Resistant

Item #: 6128
CAT #: 6369CR
UPC: 078477804629
Sign In or Register to view pricing and more.
Leviton

50 Amp, 250 VDC/600 VAC, Non-NEMA Receptacle

Item #: 3170
CAT #: 3769
UPC: 078477804445
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

HBL HBL3771

Item #: 89476
CAT #: HBL3771
UPC: 783585236476
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LKG RCPT, 50A 125V, 2P3W

Item #: 84861
CAT #: CS6370
UPC: 783585871301
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LKG RCPT, 3P4W, 50A 250VDC/600VAC, BK

Item #: 25438
CAT #: HBL7379
UPC: 783585237176
Sign In or Register to view pricing and more.
Leviton

50 Amp Locking Receptacle, 600VAC, 250VDC, Non-NEMA, 4P3W, Grounding

Item #: 107422
CAT #: 7379
UPC: 078477804414
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Recp CR 50A 125/250V 3P4W H/L BK

Item #: 38149
CAT #: 63CR69
UPC: 040893682082
Sign In or Register to view pricing and more.
Leviton

50 Amp, 250 VDC/600 VAC, Non-NEMA Receptacle

Item #: 141746
CAT #: 3771
UPC: 078477804384
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Locking Receptacle, Non-NEMA, 50A, 250VDC, 600VAC, 3P4W

Item #: 22248
CAT #: HBL3769
UPC: 783585236469
Sign In or Register to view pricing and more.
Leviton

#2cd/cr Lkg Recpt

Item #: 6177
CAT #: 6370CR
UPC: 078477804568
Sign In or Register to view pricing and more.
Leviton

Supprss Surge 20aind Bl

Item #: 18821
CAT #: 7380-B
UPC: 078477102312
Sign In or Register to view pricing and more.
Leviton

Supprss Surge 20aind Iv

Item #: 154136
CAT #: 7380-I
UPC: 078477102268
Sign In or Register to view pricing and more.
Leviton

Supprss Surge 20aind Gy

Item #: 645820
CAT #: 7380-GY
UPC: 078477102275
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Recp CR 50A 125V 2P3W H/L BK

Item #: 955248
CAT #: 63CR70
UPC: 040893681832
Sign In or Register to view pricing and more.
Hubbell-Bryant

Locking Receptacle, Non-NEMA, 50A, 250VDC, 600VAC, 3P4W

Item #: 655084
CAT #: 7379
UPC: 781786668508
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Locking Marine Receptacle, 50A, 125/250V, 3P4W

Locking Ship-to-Shore, Marine Receptacle, 50A, 125/250V, 3P. 4W, Twist-Lock, Heat Resistant Thermoset Base
Item #: 85612
CAT #: HBL63CM69
UPC: 783585808741
Sign In or Register to view pricing and more.
Leviton

Flush Mtg Locking Recept, 50A, 125/250V, Non-NEMA, Corrosion Resistant

50 Amp, 125/250 Volt, NEMA Non-NEMA, 3p, 4w, Flush Mtg Locking Receptacle,industrial Grade, Grounding, Corrosion Resistant - Yellow
Item #: 6128
CAT #: 6369CR
UPC: 078477804629
Sign In or Register to view pricing and more.
Leviton

50 Amp, 250 VDC/600 VAC, Non-NEMA Receptacle

50 Amp, 250 Volt DC/600 Volt AC, NEMA Non-NEMA, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding - Black.
Item #: 3170
CAT #: 3769
UPC: 078477804445
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

HBL HBL3771

HBL HBL3771
Item #: 89476
CAT #: HBL3771
UPC: 783585236476
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LKG RCPT, 50A 125V, 2P3W

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Receptacle, 50A 125V, 2-Pole 3-Wire Grounding, Non-NEMA, Screw Terminal,Black
Item #: 84861
CAT #: CS6370
UPC: 783585871301
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LKG RCPT, 3P4W, 50A 250VDC/600VAC, BK

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Receptacle, 50A 250V DC/ 600V AC, 3-Pole 4-Wire Grounding, Non-NEMA,Screw Terminal, Galvanized
Item #: 25438
CAT #: HBL7379
UPC: 783585237176
Sign In or Register to view pricing and more.
Leviton

50 Amp Locking Receptacle, 600VAC, 250VDC, Non-NEMA, 4P3W, Grounding

50 Amp, 250 Volt Dc/600 Volt Ac, NEMA Non-NEMA, 3p, 4W, Flush Mtg Locking Receptacle,Industrial Grade, Grounding, - Black
Item #: 107422
CAT #: 7379
UPC: 078477804414
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Recp CR 50A 125/250V 3P4W H/L BK

Eaton corrosion resistant locking receptacle, #12-6 AWG, 50A, Marine, 125/250V, Back wiring, Black, Single, Impact and chemical resistant, Non-NEMA, Three-pole, Four-wire, grounding, Steel
Item #: 38149
CAT #: 63CR69
UPC: 040893682082
Sign In or Register to view pricing and more.
Leviton

50 Amp, 250 VDC/600 VAC, Non-NEMA Receptacle

50 Amp, 250 Volt DC/600 Volt AC, NEMA Non-NEMA, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding - Black.
Item #: 141746
CAT #: 3771
UPC: 078477804384
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Locking Receptacle, Non-NEMA, 50A, 250VDC, 600VAC, 3P4W

TwistLock Locking Receptacle, Non-NEMA, 50 Amp, 250 Volt DC, 600 Volt AC, 3-Pole 4-Wire Grounding, Screw Terminal, Black
Item #: 22248
CAT #: HBL3769
UPC: 783585236469
Sign In or Register to view pricing and more.
Leviton

#2cd/cr Lkg Recpt

50 Amp, 125 Volt, NEMA Non-NEMA, 2p, 3w, Flush Mtg Locking Receptacle,industrialgrade, Grounding, Corrosion Resistant - Yellow
Item #: 6177
CAT #: 6370CR
UPC: 078477804568
Sign In or Register to view pricing and more.
Leviton

Supprss Surge 20aind Bl

20 Amp, 125 Volt, NEMA 5-20r, 2p, 3w, Decora Plus Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Surge W/ Indicator Light & Audible Alarm,back & Side Wired, Steel Strap, - Blue
Item #: 18821
CAT #: 7380-B
UPC: 078477102312
Sign In or Register to view pricing and more.
Leviton

Supprss Surge 20aind Iv

20 Amp, 125 Volt, NEMA 5-20r, 2p, 3w, Decora Plus Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Surge W/ Indicator Light & Audible Alarm,back & Side Wired, Steel Strap, - Ivory
Item #: 154136
CAT #: 7380-I
UPC: 078477102268
Sign In or Register to view pricing and more.
Leviton

Supprss Surge 20aind Gy

20 Amp, 125 Volt, NEMA 5-20r, 2p, 3w, Decora Plus Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Surge W/ Indicator Light & Audible Alarm,back & Side Wired, Steel Strap, - Gray
Item #: 645820
CAT #: 7380-GY
UPC: 078477102275
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Recp CR 50A 125V 2P3W H/L BK

Eaton corrosion resistant locking receptacle, #12-6 AWG, 50A, Marine, 125V, Back wiring, Black, Brass, Single, Impact and chemical resistant, Non-NEMA, Two-pole, Three-wire, grounding, Nickel plated steel
Item #: 955248
CAT #: 63CR70
UPC: 040893681832
Sign In or Register to view pricing and more.
Hubbell-Bryant

Locking Receptacle, Non-NEMA, 50A, 250VDC, 600VAC, 3P4W

Locking Devices, Bryant Locking, Industrial, Receptacle, 50a250vdc/600vac, 3-pole 4-wire Grounding, Non-NEMA, Screw Terminal, Black
Item #: 655084
CAT #: 7379
UPC: 781786668508
Sign In or Register to view pricing and more.
Page 1 of 2
19 Items found