FS/FD COVER 3P4W NON-NEMA 50A 50A480V3PH

Item #: 274995
Cat #: 64W64
UPC: 786788348489
Sign In or Register to view pricing and more.
Documents & Guides
Watertite« Receptacle Flip Coverplate with California Style Locking Blade, 3 Pole/4 Wire, Non-NEMA, 480V

Overview

Watertite« Receptacle Flip Coverplate with California Style Locking Blade, 3 Pole/4 Wire, Non-NEMA, 480V
Also known as: 786788348489, 64W64

Specifications

Gender: Female
Type: Receptacle, NO, Cover, California Style, Single, Corrosion Resistant, Weather Resistant
Mounting: Surface
NEMA Configuration: Non-Nema
Gangs: 1
Color: Yellow
Gender: Female
Mounting: Surface
Gangs: 1
Type: Receptacle, NO, Cover, California Style, Single, Corrosion Resistant, Weather Resistant
NEMA Configuration: Non-Nema
Color: Yellow

Customer Reviews

No reviews for this product
(0)