Pin & Sleeve Liquid-Tight Adapters

18 Found
Hubbell-Wiring Kellems

W/PROOF PLATE FOR 50A TL, ALU

Item #: 35771
CAT #: HBL7770
UPC: 783585809519
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Pin & Sleeve Liquidtight Adapter, for 60A Device, 1" Hub

Item #: 81224
CAT #: SAC100
UPC: 783585140056
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

KEL SAC34 3/4" HUB

Item #: 266306
CAT #: SAC34
UPC: 783585140018
Sign In or Register to view pricing and more.
Appleton

400a 4-pole Pressure Term Kit

Item #: 192813
CAT #: PTK844P
UPC: 781381098502
Sign In or Register to view pricing and more.
Leviton

Liq Tite Adptr 100a

Item #: 179437
CAT #: SAD12-5
UPC: 078477147528
Sign In or Register to view pricing and more.
Leviton

Pin & Sleeve Liquidtight Adapter, for 60A Device, 1-1/4" Hub

Item #: 49833
CAT #: SAC12-5
UPC: 078477147504
Sign In or Register to view pricing and more.
Leviton

1" Liquid-Tight Adapter

Item #: 2146304
CAT #: SAC10LEV
UPC: 078477366882
Sign In or Register to view pricing and more.
Thomas & Betts

INSULATED CAP/GRD&CUFF 200A LB 25KV

Item #: 1300627
CAT #: 273DRG(3)
UPC: 783786297382
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

PS,IEC/INS L/T ADAPT,3/4" HUB,16/20A3/5W

Item #: 81175
CAT #: SAB34
UPC: 783585887753
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

PS,IEC/INS,L/T ADAPT,1/2" HUB,16/20A 3/4

Item #: 81205
CAT #: SAA12
UPC: 783585887005
Sign In or Register to view pricing and more.
Leviton

LEV SAC34 3/4 30A LIQ TITE ADPTR

Item #: 707825
CAT #: SAC34
UPC: 078477147511
Sign In or Register to view pricing and more.
Leviton

LEV SAB12 LIQ TITE ADPTR 20A

Item #: 820717
CAT #: SAB12
UPC: 078477147603
Sign In or Register to view pricing and more.
Leviton

Liq Tite Adptr 30a

Item #: 652781
CAT #: SAB34
UPC: 078477143179
Sign In or Register to view pricing and more.
Leviton

Liq Tite Adptr 20a

Item #: 329507
CAT #: SAA12
UPC: 078477147580
Sign In or Register to view pricing and more.
Bizline

FS-WP-30A-RCPT-COVER

Item #: 332101
CAT #: FS-WP-30A-RCPT-COVER
UPC:
Sign In or Register to view pricing and more.
Leviton

Liq Tite Adptr 30a

Item #: 465645
CAT #: SAC10
UPC: 078477147498
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

W/PROOF PLATE FOR 50A TL, ALU

Hubbell Wiring Device Kellems, Wallplates and Boxes, WeatherproofCovers, 1-Gang, 1) 50A TwistLock Opening, Standard Size, Cast Aluminum
Item #: 35771
CAT #: HBL7770
UPC: 783585809519
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Pin & Sleeve Liquidtight Adapter, for 60A Device, 1" Hub

Pin and Sleeve Devices, Industrial Grade, Liquid Tight Adapter, For 60 Amp, 1" NPT, Furnished With Hardware, Machined Aluminum
Item #: 81224
CAT #: SAC100
UPC: 783585140056
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

KEL SAC34 3/4" HUB

Machined aluminum adapters are available to provide a means for attaching flexible liquid-tight metal conduit to rear of a Hubbell Pin and Sleeve plug or connector. Provides Female NPT Threads.
Item #: 266306
CAT #: SAC34
UPC: 783585140018
Sign In or Register to view pricing and more.
Appleton

400a 4-pole Pressure Term Kit

App Ptk844p 400a 4-pole Press
Item #: 192813
CAT #: PTK844P
UPC: 781381098502
Sign In or Register to view pricing and more.
Leviton

Liq Tite Adptr 100a

Liquid-tight Adapter For Pin & Sleeve Plugs And Connectors, 100 Amp, 3, 4, 5-wire, Ip67, Watertight - Aluminum
Item #: 179437
CAT #: SAD12-5
UPC: 078477147528
Sign In or Register to view pricing and more.
Leviton

Pin & Sleeve Liquidtight Adapter, for 60A Device, 1-1/4" Hub

Pin and Sleeve Devices, Industrial Grade, Liquid Tight Adapter, For 60 Amp, 1-1/4" NPT, Furnished With Hardware, Machined Aluminum
Item #: 49833
CAT #: SAC12-5
UPC: 078477147504
Sign In or Register to view pricing and more.
Leviton

1" Liquid-Tight Adapter

Liquid-Tight Adapter for 30A LEV Series Plugs and Connectors, 1" NPT, IP67, Aluminum
Item #: 2146304
CAT #: SAC10LEV
UPC: 078477366882
Sign In or Register to view pricing and more.
Thomas & Betts

INSULATED CAP/GRD&CUFF 200A LB 25KV

INSULATED CAP/GRD&CUFF 200A LB 25KV
Item #: 1300627
CAT #: 273DRG(3)
UPC: 783786297382
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

PS,IEC/INS L/T ADAPT,3/4" HUB,16/20A3/5W

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Accessories, Liquid Tight Adapter, For 16 and20A- 5-Wire or 30 and 32A-3and 4-Wire 1/2" NPT, Furnished with Hardware,Machined Aluminum
Item #: 81175
CAT #: SAB34
UPC: 783585887753
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

PS,IEC/INS,L/T ADAPT,1/2" HUB,16/20A 3/4

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Accessories, Liquid Tight Adapter, For 16 and20A- 3 and 4-Wire, 1/2"NPT, Furnished with Hardware, Machined Aluminum
Item #: 81205
CAT #: SAA12
UPC: 783585887005
Sign In or Register to view pricing and more.
Leviton

LEV SAC34 3/4 30A LIQ TITE ADPTR

LEV SAC34 3/4 30A LIQ TITE ADPTR
Item #: 707825
CAT #: SAC34
UPC: 078477147511
Sign In or Register to view pricing and more.
Leviton

LEV SAB12 LIQ TITE ADPTR 20A

Liquid-Tight Adapter for Pin & Sleeve Plugs and Connectors, 20 Amp, 5-Wire, IP67, Watertight - Aluminum
Item #: 820717
CAT #: SAB12
UPC: 078477147603
Sign In or Register to view pricing and more.
Leviton

Liq Tite Adptr 30a

Liquid-tight Adapter For Pin & Sleeve Plugs And Connectors, 30 Amp, 3, 4-wire, 3/4" Npt, Ip67, Watertight - Aluminum With 4 Screws And Gasket.
Item #: 652781
CAT #: SAB34
UPC: 078477143179
Sign In or Register to view pricing and more.
Leviton

Liq Tite Adptr 20a

Liquid-tight Adapter For Pin & Sleeve Plugs And Connectors, 20a, 3-4 Wire, 1/2"npt, Ip67 Watertight, With 4 Screws And Gasket. Aluminum.
Item #: 329507
CAT #: SAA12
UPC: 078477147580
Sign In or Register to view pricing and more.
Bizline

FS-WP-30A-RCPT-COVER

RXP FS-WP-30A-RCPT-COVER
Item #: 332101
CAT #: FS-WP-30A-RCPT-COVER
UPC:
Sign In or Register to view pricing and more.
Leviton

Liq Tite Adptr 30a

Liquid-tight Adapter For Pin & Sleeve Plugs And Connectors, 30 Amp, 5-wire, Ip67, Watertight - Aluminum
Item #: 465645
CAT #: SAC10
UPC: 078477147498
Sign In or Register to view pricing and more.
Page 1 of 2
18 Items found