Pin & Sleeve Watertight Locking Rings
11 Found
Appleton
30A CLAMPING RING MODIFIED
Item #: 255131
CAT #: 30CRING
UPC: 781381822367
Sign In or Register to view pricing and more.
Hubbell - Electrical
PS, IEC, REPL, LOCK-RING, 3/4W, 30A
Item #: 50221
CAT #: LR3430
UPC:
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
PS, IEC, REPL, LOCK-RING, ALL, 100A
Item #: 81158
CAT #: LR100
UPC: 783585523354
Sign In or Register to view pricing and more.
Thomas & Betts
Clamp Type Female Connector, Customer Special
Item #: 679761
CAT #: 8724/F24778
UPC: 708917264064
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
PS, IEC, REPL, LOCK-RING, 3W, 20A
Item #: 50239
CAT #: LR320
UPC: 783585370514
Sign In or Register to view pricing and more.
Thomas & Betts
AG B16355R 30A MAXGARD CNTL PIN KIT
Item #: 1131942
CAT #: B16355R
UPC: 708917270935
Sign In or Register to view pricing and more.
Appleton
100a Ptite 4p Clamp Ring Grp
Item #: 446976
CAT #: CLMPR4P100
UPC: 781381742511
Sign In or Register to view pricing and more.
Leviton
Rep Sl Rng Kit 100a All
Item #: 302263
CAT #: RA100
UPC: 078477016237
Sign In or Register to view pricing and more.
Appleton
APP CLMPR30 30A POWERTITE CLAMP RIN
Item #: 356831
CAT #: CLMPR30
UPC: 781381742467
Sign In or Register to view pricing and more.
Appleton
60a Ptite 4p Clamp Ring Grp
Item #: 566871
CAT #: CLMPR4P60
UPC: 781381742481
Sign In or Register to view pricing and more.
Leviton
Repl Sl Rng Kit 60a All
Item #: 476716
CAT #: RA060
UPC: 078477016220
Sign In or Register to view pricing and more.
Appleton
30A CLAMPING RING MODIFIED
ACP Series Plug Clamping Ring, For Powertite 30 AMP 3-Wire, 4-Pole Plugs
Item #: 255131
CAT #: 30CRING
UPC: 781381822367
Category:
Pin & Sleeve Watertight Locking Rings
Sign In or Register to view pricing and more.
Hubbell - Electrical
PS, IEC, REPL, LOCK-RING, 3/4W, 30A
Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Replacement Parts, Locking Ring Kit, For 30A3 and 4-Wire, Gray, Non-Metallic
Item #: 50221
CAT #: LR3430
UPC:
Category:
Pin & Sleeve Watertight Locking Rings
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
PS, IEC, REPL, LOCK-RING, ALL, 100A
Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Replacement Parts, Locking Ring Kit, For 100AAll Wire, Gray, Non-Metallic
Item #: 81158
CAT #: LR100
UPC: 783585523354
Category:
Pin & Sleeve Watertight Locking Rings
Sign In or Register to view pricing and more.
Thomas & Betts
Clamp Type Female Connector, Customer Special
Clamp Type Female Connector, Customer Special
Item #: 679761
CAT #: 8724/F24778
UPC: 708917264064
Category:
Pin & Sleeve Watertight Locking Rings
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
PS, IEC, REPL, LOCK-RING, 3W, 20A
Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Replacement Parts, Locking Ring Kit, For 20A3-Wire, Gray, Non-Metallic
Item #: 50239
CAT #: LR320
UPC: 783585370514
Category:
Pin & Sleeve Watertight Locking Rings
Sign In or Register to view pricing and more.
Thomas & Betts
AG B16355R 30A MAXGARD CNTL PIN KIT
THB B16355R 30A MAXGARD CNTL
Item #: 1131942
CAT #: B16355R
UPC: 708917270935
Category:
Pin & Sleeve Watertight Locking Rings
Sign In or Register to view pricing and more.
Appleton
100a Ptite 4p Clamp Ring Grp
App Clmpr4p100 Clamping Ring
Item #: 446976
CAT #: CLMPR4P100
UPC: 781381742511
Category:
Pin & Sleeve Watertight Locking Rings
Sign In or Register to view pricing and more.
Leviton
Rep Sl Rng Kit 100a All
Locking Ring For Pin & Sleeve Inlets And Plugs, 100 Amp, 3, 4, 5-wire, Ip67, Watertight - Gray
Item #: 302263
CAT #: RA100
UPC: 078477016237
Category:
Pin & Sleeve Watertight Locking Rings
Sign In or Register to view pricing and more.
Appleton
APP CLMPR30 30A POWERTITE CLAMP RIN
APP CLMPR30 30A POWERTITE CLA
Item #: 356831
CAT #: CLMPR30
UPC: 781381742467
Category:
Pin & Sleeve Watertight Locking Rings
Sign In or Register to view pricing and more.
Appleton
60a Ptite 4p Clamp Ring Grp
App Clmpr4p60 Clamping Ring for Acp6044bc
Item #: 566871
CAT #: CLMPR4P60
UPC: 781381742481
Category:
Pin & Sleeve Watertight Locking Rings
Sign In or Register to view pricing and more.
Leviton
Repl Sl Rng Kit 60a All
Locking Ring For Pin & Sleeve Inlets And Plugs, 60 Amp, 3, 4, 5-wire, Ip67, Watertight - Gray
Item #: 476716
CAT #: RA060
UPC: 078477016220
Category:
Pin & Sleeve Watertight Locking Rings
Sign In or Register to view pricing and more.