Pin & Sleeve Accessories

35 Found
Hubbell-Wiring Kellems

W/PROOF PLATE FOR 50A TL, ALU

Item #: 35771
CAT #: HBL7770
UPC: 783585809519
Sign In or Register to view pricing and more.
Appleton

30A CLAMPING RING MODIFIED

Item #: 255131
CAT #: 30CRING
UPC: 781381822367
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

KEL SAC34 3/4" HUB

Item #: 266306
CAT #: SAC34
UPC: 783585140018
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Pin & Sleeve Liquidtight Adapter, for 60A Device, 1" Hub

Item #: 81224
CAT #: SAC100
UPC: 783585140056
Sign In or Register to view pricing and more.
Appleton

Wire Adapter Kit, 200A, 4-Pole

Item #: 263183
CAT #: PTK200WA-4
UPC: 781381095402
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

CRO 0490339 REPLACE PART-PHAS

Item #: 722355
CAT #: 0490339
UPC: 782274592695
Sign In or Register to view pricing and more.
Appleton

400a 4-pole Pressure Term Kit

Item #: 192813
CAT #: PTK844P
UPC: 781381098502
Sign In or Register to view pricing and more.
Thomas & Betts

GRD CLMP FOR GSUL RPLCS GSUC

Item #: 206766
CAT #: SGC2
UPC: 708917262459
Sign In or Register to view pricing and more.
Leviton

Liq Tite Adptr 100a

Item #: 179437
CAT #: SAD12-5
UPC: 078477147528
Sign In or Register to view pricing and more.
Hubbell - Electrical

PS, IEC, REPL, LOCK-RING, 3/4W, 30A

Item #: 50221
CAT #: LR3430
UPC:
Sign In or Register to view pricing and more.
Leviton

Pin & Sleeve Liquidtight Adapter, for 60A Device, 1-1/4" Hub

Item #: 49833
CAT #: SAC12-5
UPC: 078477147504
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

PS, IEC, REPL, LOCK-RING, ALL, 100A

Item #: 81158
CAT #: LR100
UPC: 783585523354
Sign In or Register to view pricing and more.
Leviton

1" Liquid-Tight Adapter

Item #: 2146304
CAT #: SAC10LEV
UPC: 078477366882
Sign In or Register to view pricing and more.
Thomas & Betts

Clamp Type Female Connector, Customer Special

Item #: 679761
CAT #: 8724/F24778
UPC: 708917264064
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

PS, IEC, REPL, LOCK-RING, 3W, 20A

Item #: 50239
CAT #: LR320
UPC: 783585370514
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

PS,IEC/INS L/T ADAPT,3/4" HUB,16/20A3/5W

Item #: 81175
CAT #: SAB34
UPC: 783585887753
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

W/PROOF PLATE FOR 50A TL, ALU

Hubbell Wiring Device Kellems, Wallplates and Boxes, WeatherproofCovers, 1-Gang, 1) 50A TwistLock Opening, Standard Size, Cast Aluminum
Item #: 35771
CAT #: HBL7770
UPC: 783585809519
Sign In or Register to view pricing and more.
Appleton

30A CLAMPING RING MODIFIED

ACP Series Plug Clamping Ring, For Powertite 30 AMP 3-Wire, 4-Pole Plugs
Item #: 255131
CAT #: 30CRING
UPC: 781381822367
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

KEL SAC34 3/4" HUB

Machined aluminum adapters are available to provide a means for attaching flexible liquid-tight metal conduit to rear of a Hubbell Pin and Sleeve plug or connector. Provides Female NPT Threads.
Item #: 266306
CAT #: SAC34
UPC: 783585140018
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Pin & Sleeve Liquidtight Adapter, for 60A Device, 1" Hub

Pin and Sleeve Devices, Industrial Grade, Liquid Tight Adapter, For 60 Amp, 1" NPT, Furnished With Hardware, Machined Aluminum
Item #: 81224
CAT #: SAC100
UPC: 783585140056
Sign In or Register to view pricing and more.
Appleton

Wire Adapter Kit, 200A, 4-Pole

Wire Adapter Kit, 200A, 4-Pole
Item #: 263183
CAT #: PTK200WA-4
UPC: 781381095402
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

CRO 0490339 REPLACE PART-PHAS

CRO 0490339 REPLACE PART-PHAS
Item #: 722355
CAT #: 0490339
UPC: 782274592695
Sign In or Register to view pricing and more.
Appleton

400a 4-pole Pressure Term Kit

App Ptk844p 400a 4-pole Press
Item #: 192813
CAT #: PTK844P
UPC: 781381098502
Sign In or Register to view pricing and more.
Thomas & Betts

GRD CLMP FOR GSUL RPLCS GSUC

Safe Ground Static Clamp
Item #: 206766
CAT #: SGC2
UPC: 708917262459
Sign In or Register to view pricing and more.
Leviton

Liq Tite Adptr 100a

Liquid-tight Adapter For Pin & Sleeve Plugs And Connectors, 100 Amp, 3, 4, 5-wire, Ip67, Watertight - Aluminum
Item #: 179437
CAT #: SAD12-5
UPC: 078477147528
Sign In or Register to view pricing and more.
Hubbell - Electrical

PS, IEC, REPL, LOCK-RING, 3/4W, 30A

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Replacement Parts, Locking Ring Kit, For 30A3 and 4-Wire, Gray, Non-Metallic
Item #: 50221
CAT #: LR3430
UPC:
Sign In or Register to view pricing and more.
Leviton

Pin & Sleeve Liquidtight Adapter, for 60A Device, 1-1/4" Hub

Pin and Sleeve Devices, Industrial Grade, Liquid Tight Adapter, For 60 Amp, 1-1/4" NPT, Furnished With Hardware, Machined Aluminum
Item #: 49833
CAT #: SAC12-5
UPC: 078477147504
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

PS, IEC, REPL, LOCK-RING, ALL, 100A

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Replacement Parts, Locking Ring Kit, For 100AAll Wire, Gray, Non-Metallic
Item #: 81158
CAT #: LR100
UPC: 783585523354
Sign In or Register to view pricing and more.
Leviton

1" Liquid-Tight Adapter

Liquid-Tight Adapter for 30A LEV Series Plugs and Connectors, 1" NPT, IP67, Aluminum
Item #: 2146304
CAT #: SAC10LEV
UPC: 078477366882
Sign In or Register to view pricing and more.
Thomas & Betts

Clamp Type Female Connector, Customer Special

Clamp Type Female Connector, Customer Special
Item #: 679761
CAT #: 8724/F24778
UPC: 708917264064
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

PS, IEC, REPL, LOCK-RING, 3W, 20A

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Replacement Parts, Locking Ring Kit, For 20A3-Wire, Gray, Non-Metallic
Item #: 50239
CAT #: LR320
UPC: 783585370514
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

PS,IEC/INS L/T ADAPT,3/4" HUB,16/20A3/5W

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Accessories, Liquid Tight Adapter, For 16 and20A- 5-Wire or 30 and 32A-3and 4-Wire 1/2" NPT, Furnished with Hardware,Machined Aluminum
Item #: 81175
CAT #: SAB34
UPC: 783585887753
Sign In or Register to view pricing and more.
Page 1 of 3
35 Items found