Pin & Sleeve Connector, 100A, 125/250V, 3P4W, Watertight

Item #: 51253
Cat #: HBL4100C12W
UPC: 783585403977
Sign In or Register to view pricing and more.
Pin & Sleeve Connector, 100A, 125/250V, 3P4W, Watertight

Overview

Pin & Sleeve Connector, 100A, 125/250V, 3P4W, Watertight
Also known as: 783585403977, HBL4100C12W

Specifications

Poles: 3
Color: Red
Volts AC: 120, 240
Amps: 100
Type: Connector
Poles: 3
Volts AC: 120, 240
Type: Connector
Color: Red
Amps: 100

Customer Reviews

No reviews for this product
(0)