100 Amp Pin & Sleeve Connectors

63 Found
Appleton

Pin & Sleeve Connector, 100A, 600V, 4P3W, Watertight

Item #: 57413
CAT #: ARC1034CD
UPC: 781381440516
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Connector, 100A, 4P4W

Item #: 57393
CAT #: ARC1044CD
UPC: 781381440523
Sign In or Register to view pricing and more.
Leviton

IEC Pin & Sleeve Connector

Item #: 2188263
CAT #: 5100C9WLEV
UPC: 07847766580
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Connector, 100A, 250VDC/600VAC, 4P3W

Item #: 257458
CAT #: ARC1034CDRS
UPC: 781381711616
Sign In or Register to view pricing and more.
Leviton

IEC Pin & Sleeve Connector

Item #: 2157565
CAT #: 4100C7WLEV
UPC: 07847725182
Sign In or Register to view pricing and more.
Hubbell - Electrical

Pin & Sleeve Connector, Watertight, 100A, 3PH 480V, 3P4W, Red

Item #: 50912
CAT #: HBL4100C7W
UPC:
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

100A 3-Wire 4 Pole Arktite Plug

Item #: 50247
CAT #: APJ10487
UPC: 782274052403
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Pin & Sleeve Connector, 100A, 600V, 3P4W, Gray/Black

Item #: 163481
CAT #: HBL4100CS2W
UPC: 783585011103
Sign In or Register to view pricing and more.
Leviton

100 Amp, 120/208 Volt Connector, Watertight

Item #: 216778
CAT #: 5100C9W
UPC: 078477838563
Sign In or Register to view pricing and more.
Appleton

100 Amp, Pin & Sleeve Connector, 3-Pole, 3-Wire, 250V DC, NEMA 4X.

Item #: 136691
CAT #: ARC1033CD
UPC: 781381440493
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Pin & Sleeve Watertight Connector Body, 100A, 3Phase Y, 120/208V, 4P5W

Item #: 80768
CAT #: HBL5100C9W
UPC: 783585405063
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Conn Pin&Slv 100A120/208V 3PH 4P5W WT BL

Item #: 955159
CAT #: AH5100C9W
UPC: 032664732911
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Pin & Sleeve Connector, 100A, 125/250V, 3P4W, Watertight

Item #: 51253
CAT #: HBL4100C12W
UPC: 783585403977
Sign In or Register to view pricing and more.
Hubbell - Electrical

HBL HBL4100C9W IEC CONN 3P4

Item #: 78950
CAT #: HBL4100C9W
UPC: 783585404004
Sign In or Register to view pricing and more.
Leviton

Pin & Sleeve Plug, 100A, 3PH 125/250V Connector, Watertight, 3P4W

Item #: 2187315
CAT #: 4100C12WLEV
UPC: 078477320433
Sign In or Register to view pricing and more.
Appleton

APP ARC1022CD 100A CONN BODY ASST 2

Item #: 894685
CAT #: ARC1022CD
UPC: 781381440479
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Connector, 100A, 600V, 4P3W, Watertight

100 Amp, Pin & Sleeve Connector Body Only, 4-Pole, 3-Wire, 600VAC, Cable Size: 0.875" - 1.906". NEMA 4X
Item #: 57413
CAT #: ARC1034CD
UPC: 781381440516
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Connector, 100A, 4P4W

100 Amp, Pin & Sleeve Connector Body Only, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X.
Item #: 57393
CAT #: ARC1044CD
UPC: 781381440523
Sign In or Register to view pricing and more.
Leviton

IEC Pin & Sleeve Connector

IEC Pin & Sleeve Connector, 100 Amp, 120/208 Volts, 3 Phase, 4 Pole, 5 Wire, Industrial Grade, IP67, Watertight, Blue
Item #: 2188263
CAT #: 5100C9WLEV
UPC: 07847766580
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Connector, 100A, 250VDC/600VAC, 4P3W

100 Amp, Pin & Sleeve Connector Body Only, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X.
Item #: 257458
CAT #: ARC1034CDRS
UPC: 781381711616
Sign In or Register to view pricing and more.
Leviton

IEC Pin & Sleeve Connector

IEC Pin & Sleeve Connector, 100 Amp, 480 Volt, 3-Phase, 3 Pole, 4 Wire, Industrial Grade, IP67, Watertight, Red
Item #: 2157565
CAT #: 4100C7WLEV
UPC: 07847725182
Sign In or Register to view pricing and more.
Hubbell - Electrical

Pin & Sleeve Connector, Watertight, 100A, 3PH 480V, 3P4W, Red

Pin & Sleeve Connector, Watertight, 100 Amps, 3-Phase 480 Volts, 3-Pole 4-Wire, Red Nylon Housing
Item #: 50912
CAT #: HBL4100C7W
UPC:
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

100A 3-Wire 4 Pole Arktite Plug

Eaton Crouse-Hinds series Arktite APJ plug, 100A, 0.875-1.70", Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, 600 Vac,250 Vdc
Item #: 50247
CAT #: APJ10487
UPC: 782274052403
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Pin & Sleeve Connector, 100A, 600V, 3P4W, Gray/Black

Insulgrip Pin & Sleeve Female Connector, Industrial Grade, 100 Amps, 600 Volts, 3-Pole 4-Wire Grounding, Style 2, Terminal Screws, Gray & Black
Item #: 163481
CAT #: HBL4100CS2W
UPC: 783585011103
Sign In or Register to view pricing and more.
Leviton

100 Amp, 120/208 Volt Connector, Watertight

100 Amp, 120/208 Volt 3-Phase, IEC 309-1 & 309-2, 4P, 5W, North American Pin & Sleeve Connector, Industrial Grade, IP67, Watertight - Blue.
Item #: 216778
CAT #: 5100C9W
UPC: 078477838563
Sign In or Register to view pricing and more.
Appleton

100 Amp, Pin & Sleeve Connector, 3-Pole, 3-Wire, 250V DC, NEMA 4X.

100 Amp, Pin & Sleeve Connector Body Only, 3-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X.
Item #: 136691
CAT #: ARC1033CD
UPC: 781381440493
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Pin & Sleeve Watertight Connector Body, 100A, 3Phase Y, 120/208V, 4P5W

IEC Pin & Sleeve Watertight Connector Body, 100 Amp, 3Phase Y, 120/208V, 4 Pole, 5 Wire,
Item #: 80768
CAT #: HBL5100C9W
UPC: 783585405063
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Conn Pin&Slv 100A120/208V 3PH 4P5W WT BL

Eaton Arrow Hart pin and sleeve connector, IP69K Rated, #4 -1/0 AWG, #12 - #16 AWG (pilot), 100A, 3?Y 120/208V, Back wire, Blue, Nickel plated brass, IP67, Nylon, 4-pole, 5-wire, 0.97-1.94in (2.46-5.00cm), Female, 7 1/2 HP, 3PH
Item #: 955159
CAT #: AH5100C9W
UPC: 032664732911
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Pin & Sleeve Connector, 100A, 125/250V, 3P4W, Watertight

Pin & Sleeve Connector, 100A, 125/250V, 3P4W, Watertight
Item #: 51253
CAT #: HBL4100C12W
UPC: 783585403977
Sign In or Register to view pricing and more.
Hubbell - Electrical

HBL HBL4100C9W IEC CONN 3P4

HBL HBL4100C9W IEC CONN 3P4
Item #: 78950
CAT #: HBL4100C9W
UPC: 783585404004
Sign In or Register to view pricing and more.
Leviton

Pin & Sleeve Plug, 100A, 3PH 125/250V Connector, Watertight, 3P4W

100 Amp, 125/250 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Connector, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Orange
Item #: 2187315
CAT #: 4100C12WLEV
UPC: 078477320433
Sign In or Register to view pricing and more.
Appleton

APP ARC1022CD 100A CONN BODY ASST 2

APP ARC1022CD 100A CONN BODY
Item #: 894685
CAT #: ARC1022CD
UPC: 781381440479
Sign In or Register to view pricing and more.
Page 1 of 4
63 Items found