16 Amp Pin & Sleeve Connectors

13 Found
Hubbell-Wiring Kellems

PS, IEC, CONN, 2P3W, 16A 100-130V,4X/69K

Item #: 134446
CAT #: HBL316C4W
UPC: 783585403205
Sign In or Register to view pricing and more.
Leviton

LEV W316-C6 INTL 16A PN&SL CO

Item #: 2009182
CAT #: W316-C6
UPC: 078477677544
Sign In or Register to view pricing and more.
Leviton

LEV W232-C4 INTL 16A PN&SL CO

Item #: 1057986
CAT #: W232-C4
UPC: 078477677476
Sign In or Register to view pricing and more.
Leviton

LEV W232-C6 INTL 16A PN&SL CO

Item #: 1576589
CAT #: W232-C6
UPC: 078477677551
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

PS, IEC, CONN, 4P5W, 16A, BARGEVAPORCONT

Item #: 264634
CAT #: HBL516C1W
UPC: 783585405193
Sign In or Register to view pricing and more.
Leviton

LEV SP563-C6 INTL 63A PN&SL CONN.

Item #: 532631
CAT #: SP563-C6
UPC: 078477061572
Sign In or Register to view pricing and more.
Leviton

LEV W416-C6 INTL 16A PN&SL CO

Item #: 929815
CAT #: W416-C6
UPC: 078477677490
Sign In or Register to view pricing and more.
Leviton

LEV W216-C4 INTL 16A PN&SL CO

Item #: 1988252
CAT #: W216-C4
UPC: 078477677445
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

BUSS PVM-25 1FA, Midget 25 A 600 DC

Item #: 618127
CAT #: PVM-25
UPC: 051712369282
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Inlet Pin&Sleeve 16A 380-415V 3P4W WT RD

Item #: 955197
CAT #: AH416B6W
UPC: 032664732980
Sign In or Register to view pricing and more.
Leviton

Intl 16a Pn&sl Conn.

Item #: 244585
CAT #: SP416-C6
UPC:
Sign In or Register to view pricing and more.
Leviton

Intl 16a Pn&sl Conn.

Item #: 371495
CAT #: SP516-C6
UPC:
Sign In or Register to view pricing and more.
Leviton

Intl 16a Pn&sl Conn.

Item #: 49469
CAT #: SP316-C6
UPC:
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

PS, IEC, CONN, 2P3W, 16A 100-130V,4X/69K

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Female, Connector Body, 16A 100-130V, 2-Pole3-Wire Grounding, Terminal Screws, Yellow, Watertight
Item #: 134446
CAT #: HBL316C4W
UPC: 783585403205
Sign In or Register to view pricing and more.
Leviton

LEV W316-C6 INTL 16A PN&SL CO

16 Amp, 380-415 Volt, 3P+E (3P, 4W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Connector, Industrial Grade, IP66/67, Watertight - RED
Item #: 2009182
CAT #: W316-C6
UPC: 078477677544
Sign In or Register to view pricing and more.
Leviton

LEV W232-C4 INTL 16A PN&SL CO

32 Amp, 100-130 Volt, 2P+E (2P, 3W), Clock Position 4, IEC/EN 60309-1 & 60309-2, International Configuration Connector, Industrial Grade, IP66/67, Watertight - YELLOW
Item #: 1057986
CAT #: W232-C4
UPC: 078477677476
Sign In or Register to view pricing and more.
Leviton

LEV W232-C6 INTL 16A PN&SL CO

32 Amp, 200-250 Volt, 2P+E (2P, 3W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Connector, Industrial Grade, IP66/67, Watertight - BLUE
Item #: 1576589
CAT #: W232-C6
UPC: 078477677551
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

PS, IEC, CONN, 4P5W, 16A, BARGEVAPORCONT

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Female, Connector Body, 16A Pilot Duty, 4-Pole 5-Wire Grounding, Terminal Screws, Blue, Barge Vapor ControlVersion
Item #: 264634
CAT #: HBL516C1W
UPC: 783585405193
Sign In or Register to view pricing and more.
Leviton

LEV SP563-C6 INTL 63A PN&SL CONN.

LEV SP563-C6 INTL 63A PN&SL C
Item #: 532631
CAT #: SP563-C6
UPC: 078477061572
Sign In or Register to view pricing and more.
Leviton

LEV W416-C6 INTL 16A PN&SL CO

16 Amp, 346-415 Volt, 3P+N+E (4P, 5W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Connector, Industrial Grade, IP66/67, Watertight - RED
Item #: 929815
CAT #: W416-C6
UPC: 078477677490
Sign In or Register to view pricing and more.
Leviton

LEV W216-C4 INTL 16A PN&SL CO

16 Amp, 100-130 Volt, 2P+E (2P, 3W), Clock Position 4, IEC/EN 60309-1 & 60309-2, International Configuration Connector, Industrial Grade, IP66/67, Watertight - YELLOW
Item #: 1988252
CAT #: W216-C4
UPC: 078477677445
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

BUSS PVM-25 1FA, Midget 25 A 600 DC

COOPER BUSSMAN PVM-25
Item #: 618127
CAT #: PVM-25
UPC: 051712369282
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Inlet Pin&Sleeve 16A 380-415V 3P4W WT RD

Eaton Arrow Hart pin and sleeve inlet, IP69K Rated, #12 - #10 AWG, 16A, Extra Heavy-Duty, 380-415V, Back wire, Red, Nickel plated brass, IP67, IP69K, Nylon, Three-pole, Four-wire, grounding, AHBB30 Back box style, Male, Nylon
Item #: 955197
CAT #: AH416B6W
UPC: 032664732980
Sign In or Register to view pricing and more.
Leviton

Intl 16a Pn&sl Conn.

Intl 16a Pn&sl Conn.16 Amp, 380-415 Volt, Iec 309-1 & 309-2, 3p, 4w, International-rated Pin & Sleeve Connector, Industrial Grade, Ip44, Splashproof - Red
Item #: 244585
CAT #: SP416-C6
UPC:
Sign In or Register to view pricing and more.
Leviton

Intl 16a Pn&sl Conn.

Intl 16a Pn&sl Conn.16 Amp, 200/346-240/415 Volt, Iec 309-1 & 309-2, 4p, 5w, International-rated Pin& Sleeve Connector, Industrial Grade, Ip44, Splashproof - Red
Item #: 371495
CAT #: SP516-C6
UPC:
Sign In or Register to view pricing and more.
Leviton

Intl 16a Pn&sl Conn.

Intl 16a Pn&sl Conn.16 Amp, 250 Volt, Iec 309-1 & 309-2, 2p, 3w, International-rated Pin & Sleeve Connector, Industrial Grade, Ip44, Splashproof - Blue
Item #: 49469
CAT #: SP316-C6
UPC:
Sign In or Register to view pricing and more.
Page 1 of 1
13 Items found