Pin & Sleeve Connector, 30A, 600VAC/250VDC

Item #: 57338
Cat #: ARC3044BC
UPC: 781381440585
Sign In or Register to view pricing and more.
Documents & Guides
Features: Connector/plug Cable Dia: 0.39 To 1.37in, Grounding Style: Shell, Number Of Poles: 4, Enclosure: NEMA, NEMA Rating: 4x

Overview

Features: Connector/plug Cable Dia: 0.39 To 1.37in, Grounding Style: Shell, Number Of Poles: 4, Enclosure: NEMA, NEMA Rating: 4x
Features: Connector/plug Cable Dia: 0.39 To 1.37in, Grounding Style: Shell, Number Of Poles: 4, Enclosure: NEMA, NEMA Rating: 4x
Also known as: 781381440585, ARC3044BC, 30 AMP PIN AND SLEEVE, rig plug

Specifications

Type: Connector
Amps: 30
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Type: Connector
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Amps: 30

Customer Reviews

No reviews for this product
(0)