Pin & Sleeve Connector, 200A, 600V, 3P4W
Item #:
50830
Cat #:
HBL4200CS2W
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Heavy Duty Products, Insulgrip Pin andSleeve Devices, Industrial Grade, Female, Connector Body, 200A 600V AC,3-Pole 4-Wire Grounding Style 2, Terminal Screws, Gray and Black, Watertight
Overview
Hubbell Wiring Device Kellems, Heavy Duty Products, Insulgrip Pin andSleeve Devices, Industrial Grade, Female, Connector Body, 200A 600V AC,3-Pole 4-Wire Grounding Style 2, Terminal Screws, Gray and Black, Watertight
Hubbell pin and sleeve products are designed and manufactured to meet the International Standard IEC 60309-1 and IEC 60309-2. This standard calls out a singly rated, noninterchangeable configuration for every voltage and type of service throughout the world. Pin and sleeve device housings are color coded by voltage rating.
Also known as: HBL4200CS2W
Specifications
Material: | Composite |
Amps: | 200 |
Size: | Standard |
NEMA Configuration: | Non-Nema |
Volts AC: | 600 |
Material: | Composite |
Size: | Standard |
Volts AC: | 600 |
Amps: | 200 |
NEMA Configuration: | Non-Nema |
Customer Reviews
No reviews for this product
(0)