20 Amp Pin & Sleeve Connectors

68 Found
Appleton

Pin & Sleeve Connector, Spring Cover, 20A, 125V, 3P2W

Item #: 59571
CAT #: ECCL2023
UPC: 781381440769
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Connector, 30A, 600VAC/250VDC

Item #: 57338
CAT #: ARC3044BC
UPC: 781381440585
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Connector, 30A, Style 2, 3P2W

Item #: 57372
CAT #: ARC3023BC
UPC: 781381440547
Sign In or Register to view pricing and more.
Hubbell-Bryant

Pin & Sleeve Connector, 20 Amp, 480V AC, 3 Pole, 4W

Item #: 52023
CAT #: HBL420C7W
UPC: 781786251038
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Ps, Iec, Conn, 2p3w, 20a 125v, W/t

Item #: 50478
CAT #: HBL320C4W
UPC: 783585403304
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

PS,IEC,CONN,3P4W, 16/20A 200-250V,4X/69K

Item #: 52000
CAT #: HBL420C9W
UPC: 783585404332
Sign In or Register to view pricing and more.
Leviton

Pn&sl Conn 20a W

Item #: 49874
CAT #: 320C6W
UPC:
Sign In or Register to view pricing and more.
Appleton

30a Conn Assy 2w-2p Sty 1

Item #: 257611
CAT #: ARC3022BC
UPC: 781381440530
Sign In or Register to view pricing and more.
Leviton

Pin & Sleeve Connector, 20A, 2P3W

Item #: 49897
CAT #: 320C4W
UPC: 078477838570
Sign In or Register to view pricing and more.
Thomas & Betts

CONN WT MULTI 9W8P

Item #: 872714
CAT #: SKWC9G
UPC: 708917148135
Sign In or Register to view pricing and more.
Appleton

U-LINE CORD CONNECTOR 20A 125V

Item #: 406425
CAT #: ECC2023
UPC: 781381440691
Sign In or Register to view pricing and more.
Appleton

U-LINE CONN W/FLIP COVER

Item #: 259116
CAT #: ECCL20232
UPC: 781381440783
Sign In or Register to view pricing and more.
Leviton

Pn&sl Conn 20a W

Item #: 535968
CAT #: 420C5W
UPC:
Sign In or Register to view pricing and more.
Appleton

30A CONN ASSY 2W-3P STY 2

Item #: 257613
CAT #: ARC3023BCRS
UPC: 781381710732
Sign In or Register to view pricing and more.
Hubbell-Killark

20A 250V Acceptor Connectors with Flip Style Cap, Quick-Wire

Item #: 2000132
CAT #: UGRC-20232FQW
UPC: 783936124902
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Conn Pin&Sleeve 20A 480V 2P3W WT RD

Item #: 955078
CAT #: AH320C7W
UPC: 032664732621
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Connector, Spring Cover, 20A, 125V, 3P2W

Pin & Sleeve Connector, Spring Cover, 20A, 125V, 3P2W, .538 - .639 Wire Range
Item #: 59571
CAT #: ECCL2023
UPC: 781381440769
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Connector, 30A, 600VAC/250VDC

Features: Connector/plug Cable Dia: 0.39 To 1.37in, Grounding Style: Shell, Number Of Poles: 4, Enclosure: NEMA, NEMA Rating: 4x
Item #: 57338
CAT #: ARC3044BC
UPC: 781381440585
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Connector, 30A, Style 2, 3P2W

Pin & Sleeve Connecor, 30A, Style 2, 3P2W, .39" to 1.375" cable range, NEMA 4X
Item #: 57372
CAT #: ARC3023BC
UPC: 781381440547
Sign In or Register to view pricing and more.
Hubbell-Bryant

Pin & Sleeve Connector, 20 Amp, 480V AC, 3 Pole, 4W

Heavy Duty Products, IEC Pin And Sleeve Devices, Industrial Grade, Female Connector Body, 20 Amp, 3-Phase Delta 480V AC, 3-Pole, 4-Wire Grounding, Screw Terminals, Red, Watertight
Item #: 52023
CAT #: HBL420C7W
UPC: 781786251038
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Ps, Iec, Conn, 2p3w, 20a 125v, W/t

Heavy Duty Products, Iec Pin And Sleeve Devices, Industrial Grade,female, Connector Body, 20a 125v Ac, 2-pole 3-wire Grounding, Terminalscrews, Yellow, Watertight
Item #: 50478
CAT #: HBL320C4W
UPC: 783585403304
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

PS,IEC,CONN,3P4W, 16/20A 200-250V,4X/69K

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Female, Connector Body, 20A 3-Phase Delta250V AC, 3-Pole 4-Wire Grounding, Terminal Screws, Blue, Watertight
Item #: 52000
CAT #: HBL420C9W
UPC: 783585404332
Sign In or Register to view pricing and more.
Leviton

Pn&sl Conn 20a W

20 Amp, 250 Volt, Iec 309-1 & 309-2, 2p, 3w, North American Pin & Sleeve Connector, Industrial Grade, Ip67, Watertight, - Blue
Item #: 49874
CAT #: 320C6W
UPC:
Sign In or Register to view pricing and more.
Appleton

30a Conn Assy 2w-2p Sty 1

30a Conn Assy 2w-2p Sty 1
Item #: 257611
CAT #: ARC3022BC
UPC: 781381440530
Sign In or Register to view pricing and more.
Leviton

Pin & Sleeve Connector, 20A, 2P3W

20 Amp, Pin & Sleeve Connector Body Only, 2-Pole, 3-Wire, 125V, Cable Size: 0.350" - 0.860". Color: Yellow
Item #: 49897
CAT #: 320C4W
UPC: 078477838570
Sign In or Register to view pricing and more.
Thomas & Betts

CONN WT MULTI 9W8P

THB SKWC9G CONN WT MULTI 9W8P
Item #: 872714
CAT #: SKWC9G
UPC: 708917148135
Sign In or Register to view pricing and more.
Appleton

U-LINE CORD CONNECTOR 20A 125V

U-Line Cable Connector Without Spring Cover, Number Of Poles: 3, Number Of Wires: 2, Amperage Rating: 20 AMP, Voltage Rating: 125 VAC, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Nema Rating: NEMA 3, 3R, 7BCD, 9FG, Motor Horsep
Item #: 406425
CAT #: ECC2023
UPC: 781381440691
Sign In or Register to view pricing and more.
Appleton

U-LINE CONN W/FLIP COVER

U-LINE CONN W/FLIP COVER
Item #: 259116
CAT #: ECCL20232
UPC: 781381440783
Sign In or Register to view pricing and more.
Leviton

Pn&sl Conn 20a W

20 Amp, 600 Volt 3-phase, Iec 309-1 & 309-2, 3p, 4w, North American Pin & Sleeveconnector, Industrial Grade, Ip67, Watertight, - Black
Item #: 535968
CAT #: 420C5W
UPC:
Sign In or Register to view pricing and more.
Appleton

30A CONN ASSY 2W-3P STY 2

Pin and Sleeve Connector Body, Type Reverse Service, Compressor, Motor Generator Unit, Pump, Welder, Constructional Feature Weatherproof, Water Resistant, Voltage Rating 600 VAC at 50 to 400 Hz, 250 VDC, Current Rating 30 Ampere, Number of Poles 3, Number of Wires 2, Grounding Style 2, Shell, Extra Pole, Minimum Cable Outer Diameter 0.5 Inch, Maximum Cable Outer Diameter 1.25 Inch, Material Epoxy Powder Coated Copper-Free Aluminum, Approval ULGÇê1682/1686/50E, CSA C22.2, Contact Material Copper, Enclosure NEMA 4X, Application Generator, ShippingGÇêDock,GÇêPort, Applicable Standard NEMA FB-11, Temperature Rating -40 to 107 Deg C
Item #: 257613
CAT #: ARC3023BCRS
UPC: 781381710732
Sign In or Register to view pricing and more.
Hubbell-Killark

20A 250V Acceptor Connectors with Flip Style Cap, Quick-Wire

KIL UGRC-20232FQW ACCEPTOR CO
Item #: 2000132
CAT #: UGRC-20232FQW
UPC: 783936124902
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Conn Pin&Sleeve 20A 480V 2P3W WT RD

Eaton Arrow Hart pin and sleeve connector, IP69K Rated, #12 - #10 AWG, 20A, Extra Heavy-Duty, 480V, Back wire, Red, Nickel plated brass, IP67, IP69K, Nylon, Two-pole, Three-wire, grounding, 0.333-0.775in (0.85-1.97cm), Female, Nylon
Item #: 955078
CAT #: AH320C7W
UPC: 032664732621
Sign In or Register to view pricing and more.
Page 1 of 5
68 Items found