200 Amp Receptacle, 3-Pole, 3-Wire

Item #: 308711
Cat #: ADR20033RS
UPC: 781381711722
Sign In or Register to view pricing and more.
Documents & Guides
200 Amp, Pin & Sleeve Receptacle Only, 3-Pole, 3-Wire, 200V DC, 600V AC. Cable Size: 0.875" - 2.5". NEMA 3, 3R, 4,4X. Includes: Reverse Service.

Overview

200 Amp, Pin & Sleeve Receptacle Only, 3-Pole, 3-Wire, 200V DC, 600V AC. Cable Size: 0.875" - 2.5". NEMA 3, 3R, 4,4X. Includes: Reverse Service.
Also known as: 781381711722, ADR20033RS

Specifications

Amps: 200
Color: Metallic
Type: Connector
Volts AC: 600
Amps: 200
Type: Connector
Color: Metallic
Volts AC: 600

Customer Reviews

No reviews for this product
(0)