PS, IEC, CONN, 3P4W, 30A 125/250V,4X/69K
Item #:
104970
Cat #:
HBL430C12W
UPC:
783585404493
Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Female, Connector Body, 30A 125/250V, 3-Pole4-Wire Grounding, Termina lScrews, Orange, Watertight
Overview
Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Female, Connector Body, 30A 125/250V, 3-Pole4-Wire Grounding, Termina lScrews, Orange, Watertight
Also known as: 783585404493, HBL430C12W
Specifications
Material: | Composite |
Size: | Standard |
Color: | Orange |
NEMA Configuration: | Non-Nema |
Type: | Standard |
Material: | Composite |
Color: | Orange |
Type: | Standard |
Size: | Standard |
NEMA Configuration: | Non-Nema |
Customer Reviews
No reviews for this product
(0)