PS, IEC, CONN, 4P5W, 30A 277/480V,4X/69K

Item #: 186478
Cat #: HBL530C7W
UPC: 783585405445
Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Female, Connector Body, 30A 3-Phase Wye277/480V AC, 4-Pole 5-Wire Grounding, Terminal Screws, Red, Watertight

Overview

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Female, Connector Body, 30A 3-Phase Wye277/480V AC, 4-Pole 5-Wire Grounding, Terminal Screws, Red, Watertight
Also known as: 783585405445, HBL530C7W

Specifications

Material: Composite
Color: Red
Size: Standard
NEMA Configuration: Non-Nema
Type: Standard
Material: Composite
Size: Standard
Type: Standard
Color: Red
NEMA Configuration: Non-Nema

Customer Reviews

No reviews for this product
(0)