Pin & Sleeve Connector, 60A, 3PH 250V Connector, Watertight

Item #: 50579
Cat #: HBL460C9W
UPC: 783585404837
Sign In or Register to view pricing and more.
Documents & Guides
60 Amp, 250 Volt 3-Phase, IEC 309-1 & 309-2, 3-Pole/4-Wire, North American Pin & Sleeve Connector, Industrial Grade, IP67, Watertight - Blue

Overview

60 Amp, 250 Volt 3-Phase, IEC 309-1 & 309-2, 3-Pole/4-Wire, North American Pin & Sleeve Connector, Industrial Grade, IP67, Watertight - Blue
Hubbell Circuit-Lock® mechanical interlocks incorporate a disconnect switch and receptacle in one compact, non-metallic and economical unit. All Circuit-Lock® mechanical interlocks can be locked to comply with the OSHA Lockout/Tagout regulation. Removing the plug and locking it out provides a visual means of verifying that the equipment has been disconnected.
Also known as: 783585404837, HBL460C9W

Specifications

Color: Blue
Volts AC: 250
Amps: 60
Material: Nylon
Color: Blue
Amps: 60
Volts AC: 250
Material: Nylon

Customer Reviews

No reviews for this product
(0)