Watertight IEC Pin and Sleeve Connector, Blue
Item #:
81581
Cat #:
HBL560C9W
UPC:
783585405674
Sign In or Register to view pricing and more.
Documents & Guides
Watertight IEC Pin and Sleeve Connector, 4P5W, 60A, 3PH, 120/208V, Color: Blue, Cord Clamp Range: .500" to 1.450".
Overview
Watertight IEC Pin and Sleeve Connector, 4P5W, 60A, 3PH, 120/208V, Color: Blue, Cord Clamp Range: .500" to 1.450".
Also known as: 783585405674, HBL560C9W
Specifications
Color: | Blue |
Type: | Watertight, Pin &, amp, Sleeve Connector |
Volts AC: | 120, 208 |
Amps: | 60 |
Material: | Nylon |
Color: | Blue |
Volts AC: | 120, 208 |
Material: | Nylon |
Type: | Watertight, Pin &, amp, Sleeve Connector |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)