PS, INS, CONN, 3P4W, 60A 600V, S1

Item #: 277117
Cat #: HBL460CS1W
UPC: 783585010564
Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Heavy Duty Products, Insulgrip Pin andSleeve Devices, Industrial Grade, Female, Connector Body, 60A 600V AC,3-Pole 4-Wire Grounding Style 1, Terminal Screws, Gray and Black,Watertight

Overview

Hubbell Wiring Device Kellems, Heavy Duty Products, Insulgrip Pin andSleeve Devices, Industrial Grade, Female, Connector Body, 60A 600V AC,3-Pole 4-Wire Grounding Style 1, Terminal Screws, Gray and Black,Watertight
Also known as: 783585010564, HBL460CS1W

Specifications

Material: Composite
Size: Standard
NEMA Configuration: Non-Nema
Type: Standard
Amps: 60
Material: Composite
NEMA Configuration: Non-Nema
Amps: 60
Size: Standard
Type: Standard

Customer Reviews

No reviews for this product
(0)