Pin & Sleeve Connectors

334 Found
Appleton

Pin & Sleeve Connector, 100A, 600V, 4P3W, Watertight

Item #: 57413
CAT #: ARC1034CD
UPC: 781381440516
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Connector Body, 30A, 4-Pole, 3-Wire

Item #: 57355
CAT #: ARC3034BC
UPC: 781381440578
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Connector, 60A, 600V, 4P3W

Item #: 57300
CAT #: ARC6034BC
UPC: 781381440639
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Connector, 200A, 4P3W, Style 2

Item #: 57224
CAT #: ARC20034E
UPC: 781381447690
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Pin & Sleeve Connector, 30A, 3PH Delta 480V, 3P4W, Red

Item #: 50520
CAT #: HBL430C7W
UPC: 783585404523
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Connector, Spring Cover, 20A, 125V, 3P2W

Item #: 59571
CAT #: ECCL2023
UPC: 781381440769
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Connector, 30A, 600VAC/250VDC

Item #: 57338
CAT #: ARC3044BC
UPC: 781381440585
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Connector, 30A, Style 2, 3P2W

Item #: 57372
CAT #: ARC3023BC
UPC: 781381440547
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Connector, 100A, 4P4W

Item #: 57393
CAT #: ARC1044CD
UPC: 781381440523
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Pin & Sleeve Connector, 60A, 3PH Delta 480V, 3P4W, Red

Item #: 50602
CAT #: HBL460C7W
UPC: 783585404806
Sign In or Register to view pricing and more.
Hubbell-Bryant

Pin & Sleeve Connector, 20 Amp, 480V AC, 3 Pole, 4W

Item #: 52023
CAT #: HBL420C7W
UPC: 781786251038
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Connector, 60A, 600VAC/250VDC

Item #: 57279
CAT #: ARC6044BC
UPC: 781381440646
Sign In or Register to view pricing and more.
Appleton

30 Amp, Pin & Sleeve Connector, 3-Pole, 3-Wire, 250V DC, NEMA 4X

Item #: 179526
CAT #: ARC3033BC
UPC: 781381440561
Sign In or Register to view pricing and more.
Leviton

IEC Pin & Sleeve Connector

Item #: 2188263
CAT #: 5100C9WLEV
UPC: 07847766580
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Pin & Sleeve Connector, 60A, 3PH 250V Connector, Watertight

Item #: 50579
CAT #: HBL460C9W
UPC: 783585404837
Sign In or Register to view pricing and more.
Leviton

60A Pin & Sleeve Connector, 3P/4W, Blue

Item #: 1754082
CAT #: 460C9WLEV
UPC: 078477901311
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Connector, 100A, 600V, 4P3W, Watertight

100 Amp, Pin & Sleeve Connector Body Only, 4-Pole, 3-Wire, 600VAC, Cable Size: 0.875" - 1.906". NEMA 4X
Item #: 57413
CAT #: ARC1034CD
UPC: 781381440516
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Connector Body, 30A, 4-Pole, 3-Wire

30 Amp, Pin & Sleeve Connector Body Only, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.390" - 1.375". NEMA 4X
Item #: 57355
CAT #: ARC3034BC
UPC: 781381440578
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Connector, 60A, 600V, 4P3W

60 Amp, Pin & Sleeve Connector Body Only, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.500" - 1.375". NEMA 4X
Item #: 57300
CAT #: ARC6034BC
UPC: 781381440639
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Connector, 200A, 4P3W, Style 2

Pin & Sleeve Connector, 200A, 4P3W, 2-1/2" Hub, Style 2
Item #: 57224
CAT #: ARC20034E
UPC: 781381447690
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Pin & Sleeve Connector, 30A, 3PH Delta 480V, 3P4W, Red

Watertight IEC Pin & Sleeve Connector, Female, Industrial Grade, 30 Amp, 3-Phase Delta 480 Volt, 3-Pole 4-Wire Grounding, Terminal Screws, Red
Item #: 50520
CAT #: HBL430C7W
UPC: 783585404523
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Connector, Spring Cover, 20A, 125V, 3P2W

Pin & Sleeve Connector, Spring Cover, 20A, 125V, 3P2W, .538 - .639 Wire Range
Item #: 59571
CAT #: ECCL2023
UPC: 781381440769
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Connector, 30A, 600VAC/250VDC

Features: Connector/plug Cable Dia: 0.39 To 1.37in, Grounding Style: Shell, Number Of Poles: 4, Enclosure: NEMA, NEMA Rating: 4x
Item #: 57338
CAT #: ARC3044BC
UPC: 781381440585
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Connector, 30A, Style 2, 3P2W

Pin & Sleeve Connecor, 30A, Style 2, 3P2W, .39" to 1.375" cable range, NEMA 4X
Item #: 57372
CAT #: ARC3023BC
UPC: 781381440547
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Connector, 100A, 4P4W

100 Amp, Pin & Sleeve Connector Body Only, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X.
Item #: 57393
CAT #: ARC1044CD
UPC: 781381440523
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Pin & Sleeve Connector, 60A, 3PH Delta 480V, 3P4W, Red

Watertight IEC Pin & Sleeve Connector, Female, 60 Amp, 3-Phase Delta 480 Volts, 3-Pole 4-Wire Grounding, Industrial Grade, Red, Heavy Duty
Item #: 50602
CAT #: HBL460C7W
UPC: 783585404806
Sign In or Register to view pricing and more.
Hubbell-Bryant

Pin & Sleeve Connector, 20 Amp, 480V AC, 3 Pole, 4W

Heavy Duty Products, IEC Pin And Sleeve Devices, Industrial Grade, Female Connector Body, 20 Amp, 3-Phase Delta 480V AC, 3-Pole, 4-Wire Grounding, Screw Terminals, Red, Watertight
Item #: 52023
CAT #: HBL420C7W
UPC: 781786251038
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Connector, 60A, 600VAC/250VDC

Features: Connector/plug Cable Dia: 0.39 To 1.37in, Grounding Style: Shell, Number Of Poles: 4, Enclosure: NEMA, NEMA Rating: 4x
Item #: 57279
CAT #: ARC6044BC
UPC: 781381440646
Sign In or Register to view pricing and more.
Appleton

30 Amp, Pin & Sleeve Connector, 3-Pole, 3-Wire, 250V DC, NEMA 4X

30 Amp, Pin & Sleeve Connector Body Only, 3-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.390" - 1.375". NEMA 4X.
Item #: 179526
CAT #: ARC3033BC
UPC: 781381440561
Sign In or Register to view pricing and more.
Leviton

IEC Pin & Sleeve Connector

IEC Pin & Sleeve Connector, 100 Amp, 120/208 Volts, 3 Phase, 4 Pole, 5 Wire, Industrial Grade, IP67, Watertight, Blue
Item #: 2188263
CAT #: 5100C9WLEV
UPC: 07847766580
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Pin & Sleeve Connector, 60A, 3PH 250V Connector, Watertight

60 Amp, 250 Volt 3-Phase, IEC 309-1 & 309-2, 3-Pole/4-Wire, North American Pin & Sleeve Connector, Industrial Grade, IP67, Watertight - Blue
Item #: 50579
CAT #: HBL460C9W
UPC: 783585404837
Sign In or Register to view pricing and more.
Leviton

60A Pin & Sleeve Connector, 3P/4W, Blue

Pin & Sleeve Connector, 60 Amp, 250 Volt 3-Phase, 3P, 4W, Industrial Grade, IP67, Watertight, Blue
Item #: 1754082
CAT #: 460C9WLEV
UPC: 078477901311
Sign In or Register to view pricing and more.
Page 1 of 21
334 Items found