100 Amp Pin & Sleeve Inlets

23 Found
Hubbell-Wiring Kellems

Pin & Sleeve Inlet, 100A, 125/250V, 3P4W, Orange, Watertight

Item #: 263754
CAT #: HBL4100B12W
UPC: 783585403922
Sign In or Register to view pricing and more.
Leviton

100 Amp, 480 Volt Plug, Watertight

Item #: 50045
CAT #: 4100B7W
UPC: 078477838426
Sign In or Register to view pricing and more.
Hubbell - Electrical

PS, INLT, 3P4W, 100A 3P 480V,4X/69K

Item #: 51273
CAT #: HBL4100B7W
UPC:
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

PS,INLET,3P4W, 100/125A 200-250V,4X/69K

Item #: 263760
CAT #: HBL4100B9W
UPC: 783585403960
Sign In or Register to view pricing and more.
Pass & Seymour

P/S INLET 4W 100A 125/250V WT

Item #: 204421
CAT #: PS4100B12-W
UPC: 785007041033
Sign In or Register to view pricing and more.
Pass & Seymour

P/S INLET 4W 100A 3PH 480V WT

Item #: 240691
CAT #: PS4100B7-W
UPC: 785007041118
Sign In or Register to view pricing and more.
Meltric

100A, 480V, DR100 Series Male Inlet

Item #: 231055
CAT #: 31-68243-K04
UPC: 784474610650
Sign In or Register to view pricing and more.
Meltric

MEL 31-68176-K07 DR100 INLET

Item #: 889172
CAT #: 31-68176-K07
UPC: 784474613088
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

PS,IEC,INLET, 4P5W, 100A 277/480V,4X/69K

Item #: 50414
CAT #: HBL5100B7W
UPC: 783585405025
Sign In or Register to view pricing and more.
Leviton

Pn&sl Inlet 100a W

Item #: 747500
CAT #: 5100B7W
UPC: 078477838433
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

IEC,INLET,4P5W,100/125A 120/208V,4X/69K

Item #: 264800
CAT #: HBL5100B9W
UPC: 783585405032
Sign In or Register to view pricing and more.
Leviton

Pn&sl Inlet 100a W

Item #: 401851
CAT #: 4100B5W
UPC: 078477838389
Sign In or Register to view pricing and more.
Leviton

Pn&sl Inlet 100a W

Item #: 224919
CAT #: 4100B9W
UPC: 078477838440
Sign In or Register to view pricing and more.
Leviton

Pin & Sleeve Inlet

Item #: 2231919
CAT #: 4100B7WLEV
UPC: 07847725179
Sign In or Register to view pricing and more.
Leviton

Pn&sl Inlet 100a W

Item #: 144024
CAT #: 5100B5W
UPC: 078477838396
Sign In or Register to view pricing and more.
Leviton

100 Amp, 125/250 Volt Inlet, Watertight

Item #: 209378
CAT #: 4100B12W
UPC: 078477837689
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Pin & Sleeve Inlet, 100A, 125/250V, 3P4W, Orange, Watertight

IEC Pin & Sleeve Inlet (Male), 100A, 125/250V, 3P4W, Orange, Watertight, 3 to 1/0 AWG Copper Wire Only
Item #: 263754
CAT #: HBL4100B12W
UPC: 783585403922
Sign In or Register to view pricing and more.
Leviton

100 Amp, 480 Volt Plug, Watertight

100 Amp, 480 Volt 3-phase, Iec 309-1 & 309-2, 3p, 4w, North American Pin & Sleeve Inlet Receptacle, Industrial Grade, Ip67, Watertight, - Red
Item #: 50045
CAT #: 4100B7W
UPC: 078477838426
Sign In or Register to view pricing and more.
Hubbell - Electrical

PS, INLT, 3P4W, 100A 3P 480V,4X/69K

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Male, Flanged Inlet, 100A 3-Phase Delta 480VAC, 3-Pole 4-Wire Grounding, Terminal Screws, Red, Watertight
Item #: 51273
CAT #: HBL4100B7W
UPC:
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

PS,INLET,3P4W, 100/125A 200-250V,4X/69K

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Male, Flanged Inlet, 100A 3-Phase Delta 250VAC, 3-Pole 4-Wire Grounding, Terminal Screws, Blue, Watertight
Item #: 263760
CAT #: HBL4100B9W
UPC: 783585403960
Sign In or Register to view pricing and more.
Pass & Seymour

P/S INLET 4W 100A 125/250V WT

Three pole, Four wire, Pin and Sleeve Inlet. 100 amp, 125/250 volt.
Item #: 204421
CAT #: PS4100B12-W
UPC: 785007041033
Sign In or Register to view pricing and more.
Pass & Seymour

P/S INLET 4W 100A 3PH 480V WT

Three pole, Four wire, Pin and Sleeve Inlet. 100 amp, 3/480 volt.
Item #: 240691
CAT #: PS4100B7-W
UPC: 785007041118
Sign In or Register to view pricing and more.
Meltric

100A, 480V, DR100 Series Male Inlet

100 Amp, 480 Volt, 3P + Ground, Male Inlet, Enclosure NEMA 3R, IP54/IP55, Wiring Capacity 10 To 2 Awg, Short Circuit Rating 100 kAmp, Material: Poly, Color: Blue
Item #: 231055
CAT #: 31-68243-K04
UPC: 784474610650
Sign In or Register to view pricing and more.
Meltric

MEL 31-68176-K07 DR100 INLET

MEL 31-68176-K07 DR100 INLT
Item #: 889172
CAT #: 31-68176-K07
UPC: 784474613088
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

PS,IEC,INLET, 4P5W, 100A 277/480V,4X/69K

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Male, Flanged Inlet, 100A 3-Phase Wye277/480V AC, 4-Pole 5-Wire Grounding, Terminal Screws, Red, Watertight
Item #: 50414
CAT #: HBL5100B7W
UPC: 783585405025
Sign In or Register to view pricing and more.
Leviton

Pn&sl Inlet 100a W

100 Amp, 277/480 Volt 3py, Iec 309-1 & 309-2, 4p, 5w, Inlet North American Pin &sleeve Receptacle, Industrial Grade, Ip67, Watertight, - Red
Item #: 747500
CAT #: 5100B7W
UPC: 078477838433
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

IEC,INLET,4P5W,100/125A 120/208V,4X/69K

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Male, Flanged Inlet, 100A 3-Phase Wye120/208V AC, 4-Pole 5-Wire Grounding, Terminal Screws, Blue, Watertight
Item #: 264800
CAT #: HBL5100B9W
UPC: 783585405032
Sign In or Register to view pricing and more.
Leviton

Pn&sl Inlet 100a W

100 Amp, 600 Volt 3-phase, Iec 309-1 & 309-2, 3p, 4w, Inlet North American Pin &sleeve Receptacle, Industrial Grade, Ip67, Watertight - Black
Item #: 401851
CAT #: 4100B5W
UPC: 078477838389
Sign In or Register to view pricing and more.
Leviton

Pn&sl Inlet 100a W

100 Amp, 250 Volt 3-phase, Iec 309-1 & 309-2, 3p, 4w, Inlet North American Pin &sleeve Receptacle, Industrial Grade, Ip67, Watertight - Blue
Item #: 224919
CAT #: 4100B9W
UPC: 078477838440
Sign In or Register to view pricing and more.
Leviton

Pin & Sleeve Inlet

Pin & Sleeve Inlet, 100 Amp, 480 Volts, 3 Phase, 3 Pole, 4 Wire, Industrial Grade, IP67, Watertight, Red
Item #: 2231919
CAT #: 4100B7WLEV
UPC: 07847725179
Sign In or Register to view pricing and more.
Leviton

Pn&sl Inlet 100a W

100 Amp, 347/600 Volt 3py, Iec 309-1 & 309-2, 4p, 5w, Inlet North American Pin &sleeve Receptacle, Industrial Grade, Ip67, Watertight, - Black
Item #: 144024
CAT #: 5100B5W
UPC: 078477838396
Sign In or Register to view pricing and more.
Leviton

100 Amp, 125/250 Volt Inlet, Watertight

100 Amp, 125/250 Volt, 3P, 4W, Inlet North American Pin & Sleeve Inlet, Industrial Grade, IP67, Watertight - Orange.
Item #: 209378
CAT #: 4100B12W
UPC: 078477837689
Sign In or Register to view pricing and more.
Page 1 of 2
23 Items found