Inlet with 2 Pilots

Item #: 39653
Cat #: 63-38043-972
UPC: 784474546089
Sign In or Register to view pricing and more.
Documents & Guides
Inlet, Enclosure NEMA 4x, IP66/IP67, Wiring Capacity 14 To 8 AWG, Horsepower Rating 10 HP at 480V, 3 Phase, Polarity 3 Pole, Ground, (2) Auxiliary/Pilot Contact, Short Circuit Rating 100 Kamp, Standard: Ul, CSA, Nom, IEC, CE, NFPA 70e, Size: 2.64 Dia X 1.

Overview

Inlet, Enclosure NEMA 4x, IP66/IP67, Wiring Capacity 14 To 8 AWG, Horsepower Rating 10 HP at 480V, 3 Phase, Polarity 3 Pole, Ground, (2) Auxiliary/Pilot Contact, Short Circuit Rating 100 Kamp, Standard: Ul, CSA, Nom, IEC, CE, NFPA 70e, Size: 2.64 Dia X 1.
Also known as: 784474546089, 63-38043-972

Specifications

Volts AC: 480
Type: Inlet
IP/NEMA Rating: NEMA 4X
Volts AC: 480
IP/NEMA Rating: NEMA 4X
Type: Inlet

Customer Reviews

No reviews for this product
(0)