This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 480 Volt 3-phase, Iec 309-1 & 309-2, 3p, 4w, Inlet North American Pin &sleeve Receptacle, Industrial Grade, Ip67, Watertight - Red
Overview
30 Amp, 480 Volt 3-phase, Iec 309-1 & 309-2, 3p, 4w, Inlet North American Pin &sleeve Receptacle, Industrial Grade, Ip67, Watertight - Red
30 Amp, 480 Volt 3-Phase, IEC 309-1 & 309-2, 3P, 4W, Inlet North American Pin & Sleeve Receptacle, Industrial Grade, IP67, Watertight - Red
Also known as: 430B7W
Specifications
Color: | Red |
Mounting: | Cable |
Amps: | 30 |
Type: | Pin and Sleeve |
Material: | Valox Resin |
Color: | Red |
Amps: | 30 |
Material: | Valox Resin |
Mounting: | Cable |
Type: | Pin and Sleeve |
Customer Reviews
No reviews for this product
(0)