30 Amp Pin & Sleeve Inlets
32 Found
Leviton
480 Volt, Inlet, Red
Item #: 1703574
CAT #: 430B7WLEV
UPC: 078477921401
Sign In or Register to view pricing and more.
Meltric
Inlet with 2 Pilots
Item #: 39653
CAT #: 63-38043-972
UPC: 784474546089
Sign In or Register to view pricing and more.
Meltric
Switch Rated Inlet, 30A, 3P, 480V
Item #: 39854
CAT #: 33-38043
UPC: 784474010832
Sign In or Register to view pricing and more.
Meltric
MEL 63-38073 DSN30 INLET
Item #: 39629
CAT #: 63-38073
UPC: 784474545204
Sign In or Register to view pricing and more.
Meltric
Dsn30 Receptacle W/2 Pilots
Item #: 62321
CAT #: 63-34043-972
UPC: 784474546072
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
PS,IEC, INLET, 3P4W, 30A 125/250V,4X/69K
Item #: 106034
CAT #: HBL430B12W
UPC: 783585404455
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
HUBW HBL430B7W
Item #: 50561
CAT #: HBL430B7W
UPC: 783585404479
Sign In or Register to view pricing and more.
Leviton
LEV 330B4W
Item #: 49447
CAT #: 330B4W
UPC: 078477085233
Sign In or Register to view pricing and more.
Leviton
125/250 Volt, Inlet, Orange
Item #: 1752777
CAT #: 430B12WLEV
UPC: 078477952368
Sign In or Register to view pricing and more.
Leviton
250 Volt, Inlet, Blue
Item #: 2341027
CAT #: 430B9WLEV
UPC: 078477921463
Sign In or Register to view pricing and more.
Brady
Equipment/oem Labels
Item #: 74843
CAT #: 81963
UPC: 754473819637
Sign In or Register to view pricing and more.
Meltric
30 Amp, 277/480 Volt Inlet, Watertight
Item #: 112643
CAT #: 63-38047
UPC: 784474554602
Sign In or Register to view pricing and more.
Meltric
MEL 63-38167 DSN30 INLET
Item #: 587074
CAT #: 63-38167
UPC: 784474548038
Sign In or Register to view pricing and more.
Leviton
PN&SL INLET
Item #: 1102960
CAT #: 430B5W
UPC: 078477085332
Sign In or Register to view pricing and more.
Leviton
30 Amp, 480 Volt, 2P, 3W, Pin & Sleeve Inlet
Item #: 544842
CAT #: 330B7W
UPC:
Sign In or Register to view pricing and more.
Brady
Electrical Hazard Sign
Item #: 89015
CAT #: 84950
UPC: 754473849504
Sign In or Register to view pricing and more.
Leviton
480 Volt, Inlet, Red
30 Amp, 480 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Inlet, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red
Item #: 1703574
CAT #: 430B7WLEV
UPC: 078477921401
Category:
30 Amp Pin & Sleeve Inlets
Sign In or Register to view pricing and more.
Meltric
Inlet with 2 Pilots
Inlet, Enclosure NEMA 4x, IP66/IP67, Wiring Capacity 14 To 8 AWG, Horsepower Rating 10 HP at 480V, 3 Phase, Polarity 3 Pole, Ground, (2) Auxiliary/Pilot Contact, Short Circuit Rating 100 Kamp, Standard: Ul, CSA, Nom, IEC, CE, NFPA 70e, Size: 2.64 Dia X 1.
Item #: 39653
CAT #: 63-38043-972
UPC: 784474546089
Category:
30 Amp Pin & Sleeve Inlets
Sign In or Register to view pricing and more.
Meltric
Switch Rated Inlet, 30A, 3P, 480V
Switch Rated Inlet, 30 Amp, 3 Pole, 480 VAC, 3 Phase, NEMA 3R, Blue
Item #: 39854
CAT #: 33-38043
UPC: 784474010832
Category:
30 Amp Pin & Sleeve Inlets
Sign In or Register to view pricing and more.
Meltric
MEL 63-38073 DSN30 INLET
MEL 63-38073 DSN30 INLET
Item #: 39629
CAT #: 63-38073
UPC: 784474545204
Category:
30 Amp Pin & Sleeve Inlets
Sign In or Register to view pricing and more.
Meltric
Dsn30 Receptacle W/2 Pilots
Receptacle, With Ground, Horsepower Rating 10 Hp At 480 V, (2) Auxiliary/pilot Contact, Short Circuit Rating 100 Kamp, Standard: Ul, Csa, Nom, Iec, Ce, Nfpa 70e, Number Of Poles: 3, Number Of Wires: 4, Wire Size: 14 To 8awg, Amperage Rating: 30amp, Voltag
Item #: 62321
CAT #: 63-34043-972
UPC: 784474546072
Category:
30 Amp Pin & Sleeve Inlets
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
PS,IEC, INLET, 3P4W, 30A 125/250V,4X/69K
Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Male, Flanged Inlet, 30A 125/250V, 3-Pole 4-Wire Grounding, Terminal Screws, Orange, Watertight
Item #: 106034
CAT #: HBL430B12W
UPC: 783585404455
Category:
30 Amp Pin & Sleeve Inlets
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
HUBW HBL430B7W
HUBW HBL430B7W
Item #: 50561
CAT #: HBL430B7W
UPC: 783585404479
Category:
30 Amp Pin & Sleeve Inlets
Sign In or Register to view pricing and more.
Leviton
LEV 330B4W
30 Amp, 125 Volt, 2P, 3W, Inlet North American Pin & Sleeve Inlet, Industrial Grade, IP67, Watertight - YELLOW
Item #: 49447
CAT #: 330B4W
UPC: 078477085233
Category:
30 Amp Pin & Sleeve Inlets
Sign In or Register to view pricing and more.
Leviton
125/250 Volt, Inlet, Orange
30 Amp, 125/250 Volt, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Inlet, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Orange
Item #: 1752777
CAT #: 430B12WLEV
UPC: 078477952368
Category:
30 Amp Pin & Sleeve Inlets
Sign In or Register to view pricing and more.
Leviton
250 Volt, Inlet, Blue
30 Amp, 250 Volt, 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Inlet, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue
Item #: 2341027
CAT #: 430B9WLEV
UPC: 078477921463
Category:
30 Amp Pin & Sleeve Inlets
Sign In or Register to view pricing and more.
Brady
Equipment/oem Labels
We Offer Over 100 Stock Legends To Meet All Of Your Machine And Equipment Labeling Needs. All Labels Are Made Of Durable, Self-sticking Polyester And Most Feature Pictograms As Well As Text. Label Size Is 3 1/2h X 5w Or 5h X 3 1/2w. Standard Package: 5
Item #: 74843
CAT #: 81963
UPC: 754473819637
Category:
30 Amp Pin & Sleeve Inlets
Made in USA
Sign In or Register to view pricing and more.
Meltric
30 Amp, 277/480 Volt Inlet, Watertight
30 Amp, 277/480 Volt 3-Phase, 3P, 4W, Pin & Sleeve Inlet Receptacle, Industrial Grade, NEMA 4X, IP66+67, Watertight - Blue.
Item #: 112643
CAT #: 63-38047
UPC: 784474554602
Category:
30 Amp Pin & Sleeve Inlets
Sign In or Register to view pricing and more.
Meltric
MEL 63-38167 DSN30 INLET
MEL 63-38167 DSN30 INLET
Item #: 587074
CAT #: 63-38167
UPC: 784474548038
Category:
30 Amp Pin & Sleeve Inlets
Sign In or Register to view pricing and more.
Leviton
PN&SL INLET
30 Amp, 600 Volt 3-Phase, 3P, 4W, Inlet North American Pin & Sleeve Inlet, Industrial Grade, IP67, Watertight - BLACK
Item #: 1102960
CAT #: 430B5W
UPC: 078477085332
Category:
30 Amp Pin & Sleeve Inlets
Sign In or Register to view pricing and more.
Leviton
30 Amp, 480 Volt, 2P, 3W, Pin & Sleeve Inlet
30 Amp, 480 Volt, 2P, 3W, Inlet North American Pin & Sleeve Inlet, Industrial Grade, IP67, Watertight - RED
Item #: 544842
CAT #: 330B7W
UPC:
Category:
30 Amp Pin & Sleeve Inlets
Sign In or Register to view pricing and more.
Brady
Electrical Hazard Sign
Electrical Hazard Sign
Item #: 89015
CAT #: 84950
UPC: 754473849504
Category:
30 Amp Pin & Sleeve Inlets
Made in USA
Sign In or Register to view pricing and more.