Pin & Sleeve Inlets

168 Found
Leviton

480 Volt, Inlet, Red

Item #: 1703574
CAT #: 430B7WLEV
UPC: 078477921401
Sign In or Register to view pricing and more.
Leviton

100 Amp, 480 Volt Plug, Watertight

Item #: 50045
CAT #: 4100B7W
UPC: 078477838426
Sign In or Register to view pricing and more.
Meltric

Pin & Sleeve Male Inlet, 60A, 480V, 3-Pole plus Ground

Item #: 39941
CAT #: 33-68043
UPC: 784474006316
Sign In or Register to view pricing and more.
Meltric

Inlet with 2 Pilots

Item #: 39653
CAT #: 63-38043-972
UPC: 784474546089
Sign In or Register to view pricing and more.
Meltric

Switch Rated Inlet, 30A, 3P, 480V

Item #: 39854
CAT #: 33-38043
UPC: 784474010832
Sign In or Register to view pricing and more.
Meltric

MEL 63-38073 DSN30 INLET

Item #: 39629
CAT #: 63-38073
UPC: 784474545204
Sign In or Register to view pricing and more.
Meltric

Dsn30 Receptacle W/2 Pilots

Item #: 62321
CAT #: 63-34043-972
UPC: 784474546072
Sign In or Register to view pricing and more.
Meltric

MELTRIC 63-98043 MALE INLET

Item #: 882421
CAT #: 63-98043
UPC: 784474019460
Sign In or Register to view pricing and more.
Meltric

2.20DIA X 1.06IN 18 TO

Item #: 39181
CAT #: 01-P8041
UPC: 784474578028
Sign In or Register to view pricing and more.
Meltric

60A, 480V 3P4W, DS60 Series, Male Inlet

Item #: 39830
CAT #: 37-68043
UPC: 784474008839
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Pin & Sleeve Inlet, 100A, 125/250V, 3P4W, Orange, Watertight

Item #: 263754
CAT #: HBL4100B12W
UPC: 783585403922
Sign In or Register to view pricing and more.
Meltric

60 Amp, 250 Volt Inlet, Watertight

Item #: 173128
CAT #: 63-68073
UPC: 784474546461
Sign In or Register to view pricing and more.
Hubbell - Electrical

PS, INLT, 3P4W, 100A 3P 480V,4X/69K

Item #: 51273
CAT #: HBL4100B7W
UPC:
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Inlet Pin&Slv 100A120/208V3PH 4P5W WT BL

Item #: 955233
CAT #: AH5100B9W
UPC: 032664733406
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

PS,INLET,3P4W, 100/125A 200-250V,4X/69K

Item #: 263760
CAT #: HBL4100B9W
UPC: 783585403960
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

PS,IEC, INLET, 3P4W, 30A 125/250V,4X/69K

Item #: 106034
CAT #: HBL430B12W
UPC: 783585404455
Sign In or Register to view pricing and more.
Leviton

480 Volt, Inlet, Red

30 Amp, 480 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Inlet, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red
Item #: 1703574
CAT #: 430B7WLEV
UPC: 078477921401
Sign In or Register to view pricing and more.
Leviton

100 Amp, 480 Volt Plug, Watertight

100 Amp, 480 Volt 3-phase, Iec 309-1 & 309-2, 3p, 4w, North American Pin & Sleeve Inlet Receptacle, Industrial Grade, Ip67, Watertight, - Red
Item #: 50045
CAT #: 4100B7W
UPC: 078477838426
Sign In or Register to view pricing and more.
Meltric

Pin & Sleeve Male Inlet, 60A, 480V, 3-Pole plus Ground

Pin & Sleeve Male Inlet, 60A, 480V, 3-Pole plus Ground
Item #: 39941
CAT #: 33-68043
UPC: 784474006316
Sign In or Register to view pricing and more.
Meltric

Inlet with 2 Pilots

Inlet, Enclosure NEMA 4x, IP66/IP67, Wiring Capacity 14 To 8 AWG, Horsepower Rating 10 HP at 480V, 3 Phase, Polarity 3 Pole, Ground, (2) Auxiliary/Pilot Contact, Short Circuit Rating 100 Kamp, Standard: Ul, CSA, Nom, IEC, CE, NFPA 70e, Size: 2.64 Dia X 1.
Item #: 39653
CAT #: 63-38043-972
UPC: 784474546089
Sign In or Register to view pricing and more.
Meltric

Switch Rated Inlet, 30A, 3P, 480V

Switch Rated Inlet, 30 Amp, 3 Pole, 480 VAC, 3 Phase, NEMA 3R, Blue
Item #: 39854
CAT #: 33-38043
UPC: 784474010832
Sign In or Register to view pricing and more.
Meltric

MEL 63-38073 DSN30 INLET

MEL 63-38073 DSN30 INLET
Item #: 39629
CAT #: 63-38073
UPC: 784474545204
Sign In or Register to view pricing and more.
Meltric

Dsn30 Receptacle W/2 Pilots

Receptacle, With Ground, Horsepower Rating 10 Hp At 480 V, (2) Auxiliary/pilot Contact, Short Circuit Rating 100 Kamp, Standard: Ul, Csa, Nom, Iec, Ce, Nfpa 70e, Number Of Poles: 3, Number Of Wires: 4, Wire Size: 14 To 8awg, Amperage Rating: 30amp, Voltag
Item #: 62321
CAT #: 63-34043-972
UPC: 784474546072
Sign In or Register to view pricing and more.
Meltric

MELTRIC 63-98043 MALE INLET

MELTRIC 63-98043 MALE INLET
Item #: 882421
CAT #: 63-98043
UPC: 784474019460
Sign In or Register to view pricing and more.
Meltric

2.20DIA X 1.06IN 18 TO

MEL 01-P8041 2.20DIA X 1.06IN 18 TO
Item #: 39181
CAT #: 01-P8041
UPC: 784474578028
Sign In or Register to view pricing and more.
Meltric

60A, 480V 3P4W, DS60 Series, Male Inlet

60 Amp, 480 Volt, 3-Phase, 20 HP, Pin & Sleeve Male Inlet, Industrial Grade, DS60 Series, NEMA 4X, Watertight, Blue
Item #: 39830
CAT #: 37-68043
UPC: 784474008839
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Pin & Sleeve Inlet, 100A, 125/250V, 3P4W, Orange, Watertight

IEC Pin & Sleeve Inlet (Male), 100A, 125/250V, 3P4W, Orange, Watertight, 3 to 1/0 AWG Copper Wire Only
Item #: 263754
CAT #: HBL4100B12W
UPC: 783585403922
Sign In or Register to view pricing and more.
Meltric

60 Amp, 250 Volt Inlet, Watertight

60 Amp, 250 Volt 3-Phase, 3P, 4W, Pin & Sleeve Inlet Receptacle, Industrial Grade, NEMA 4X, IP66+67, Watertight - Blue.
Item #: 173128
CAT #: 63-68073
UPC: 784474546461
Sign In or Register to view pricing and more.
Hubbell - Electrical

PS, INLT, 3P4W, 100A 3P 480V,4X/69K

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Male, Flanged Inlet, 100A 3-Phase Delta 480VAC, 3-Pole 4-Wire Grounding, Terminal Screws, Red, Watertight
Item #: 51273
CAT #: HBL4100B7W
UPC:
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Inlet Pin&Slv 100A120/208V3PH 4P5W WT BL

Eaton Arrow Hart pin and sleeve inlet, IP69K Rated, #4 -1/0 AWG, #12 - #16 AWG (pilot), 100A, 3?Y 120/208V, Back wire, Blue, Nickel plated brass, IP67, Nylon, Four-pole, Five-wire, AHBB100 Back box style, Male, 7 1/2 HP, Nylon, 3PH
Item #: 955233
CAT #: AH5100B9W
UPC: 032664733406
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

PS,INLET,3P4W, 100/125A 200-250V,4X/69K

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Male, Flanged Inlet, 100A 3-Phase Delta 250VAC, 3-Pole 4-Wire Grounding, Terminal Screws, Blue, Watertight
Item #: 263760
CAT #: HBL4100B9W
UPC: 783585403960
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

PS,IEC, INLET, 3P4W, 30A 125/250V,4X/69K

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Male, Flanged Inlet, 30A 125/250V, 3-Pole 4-Wire Grounding, Terminal Screws, Orange, Watertight
Item #: 106034
CAT #: HBL430B12W
UPC: 783585404455
Sign In or Register to view pricing and more.
Page 1 of 11
168 Items found