Insulgrip Pin & Sleeve Plug, 100A, 600V, 3P4W, Style 1

Item #: 51207
Cat #: HBL4100PS1W
UPC: 783585011028
Sign In or Register to view pricing and more.
Documents & Guides
Insulgrip Pin & Sleeve Male Plug, 100 Amps, 600 Volts AC, 3-Pole 4-Wire Grounding Style 1, Terminal Screws, Gray & Black

Overview

Insulgrip Pin & Sleeve Male Plug, 100 Amps, 600 Volts AC, 3-Pole 4-Wire Grounding Style 1, Terminal Screws, Gray & Black
Also known as: 783585011028, HBL4100PS1W

Specifications

Poles: 3
Color: Gray/Black
Amps: 100
Type: Plug, Pin &amp, amp
Volts AC: 600
Poles: 3
Amps: 100
Volts AC: 600
Color: Gray/Black
Type: Plug, Pin &amp, amp

Customer Reviews

No reviews for this product
(0)