16 Amp Pin & Sleeve Plugs

24 Found
R. Stahl

Pin & Sleeve Plug, 16A

Item #: 366145
CAT #: 8570/12-306
UPC:
Sign In or Register to view pricing and more.
Leviton

LEV W416-P6 INTL 16A PN&SL PL

Item #: 929814
CAT #: W416-P6
UPC: 078477676530
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Ps, Iec, Plug, 2p3w, 16a 100-130v, W/t

Item #: 134447
CAT #: HBL316P4W
UPC: 783585403229
Sign In or Register to view pricing and more.
Appleton

ATX 16A PLUG 2P+E 200V-250V

Item #: 267004
CAT #: PRE316PB
UPC: 781381245128
Sign In or Register to view pricing and more.
Leviton

LEV W316-P6 INTL 16A PN&SL PL

Item #: 1806890
CAT #: W316-P6
UPC: 078477676622
Sign In or Register to view pricing and more.
Leviton

Splash Proof Pin & Sleeve Plug, 16A, Red

Item #: 1254173
CAT #: S416-P6
UPC: 078477675533
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

15A 125V PLUG NYLON

Item #: 2200672
CAT #: PAU2503N125
UPC:
Sign In or Register to view pricing and more.
Appleton

ATX 16A SOCKET 2P+E

Item #: 450809
CAT #: PRE316MY
UPC: 781381293495
Sign In or Register to view pricing and more.
Appleton

EGS PRE316PY

Item #: 450810
CAT #: PRE316PY
UPC: 781381245135
Sign In or Register to view pricing and more.
Appleton

ATX 16A SOCKET 2P+E

Item #: 348985
CAT #: PRE316MB
UPC: 781381285759
Sign In or Register to view pricing and more.
Leviton

LEV W216-P4 INTL 16A PN&SL PL

Item #: 1739645
CAT #: W216-P4
UPC: 078477675656
Sign In or Register to view pricing and more.
Leviton

LEV W216-P6 INTL 16A PN&SL PL

Item #: 1607701
CAT #: W216-P6
UPC: 078477676486
Sign In or Register to view pricing and more.
Appleton

APP PRE516PB ATX 16A PLUG 4P+E

Item #: 817568
CAT #: PRE516PB
UPC: 781381289290
Sign In or Register to view pricing and more.
Appleton

ATX 16A 200/250VAC WALL SOCKET

Item #: 263162
CAT #: PRE316RB
UPC: 781381245081
Sign In or Register to view pricing and more.
Leviton

LEV W232-P4 INTL 16A PN&SL PL

Item #: 1057985
CAT #: W232-P4
UPC: 078477675724
Sign In or Register to view pricing and more.
R. Stahl

8570/12-306 PL 200-250V 50/60HZ

Item #: 1737460
CAT #: 150579
UPC:
Sign In or Register to view pricing and more.
R. Stahl

Pin & Sleeve Plug, 16A

Pin & Sleeve Plug, 16A
Item #: 366145
CAT #: 8570/12-306
UPC:
Sign In or Register to view pricing and more.
Leviton

LEV W416-P6 INTL 16A PN&SL PL

16 Amp, 346-415 Volt, 3P+N+E (4P, 5W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Plug, Industrial Grade, IP66/667, Watertight - RED
Item #: 929814
CAT #: W416-P6
UPC: 078477676530
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Ps, Iec, Plug, 2p3w, 16a 100-130v, W/t

Heavy Duty Products, Iec Pin And Sleeve Devices, Industrial Grade, Male, Plug, 16a, 100-130v, 2-pole 3-wire Grounding, Terminal Screws, Yellow, Watertight
Item #: 134447
CAT #: HBL316P4W
UPC: 783585403229
Sign In or Register to view pricing and more.
Appleton

ATX 16A PLUG 2P+E 200V-250V

ATX 16A PLUG 2P+E 200V-250V
Item #: 267004
CAT #: PRE316PB
UPC: 781381245128
Sign In or Register to view pricing and more.
Leviton

LEV W316-P6 INTL 16A PN&SL PL

16 Amp, 380-415 Volt, 3P+E (3P, 4W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Plug, Industrial Grade, IP66/667, Watertight - RED
Item #: 1806890
CAT #: W316-P6
UPC: 078477676622
Sign In or Register to view pricing and more.
Leviton

Splash Proof Pin & Sleeve Plug, 16A, Red

16 Amp, 346-415 Volt, 3P+N+E (4P, 5W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Plug, Industrial Grade, IP44, Splashproof - RED
Item #: 1254173
CAT #: S416-P6
UPC: 078477675533
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

15A 125V PLUG NYLON

15A 125V PLUG NYLON
Item #: 2200672
CAT #: PAU2503N125
UPC:
Sign In or Register to view pricing and more.
Appleton

ATX 16A SOCKET 2P+E

APP PRE316MY ATX 16A SOCKET 2P+E
Item #: 450809
CAT #: PRE316MY
UPC: 781381293495
Sign In or Register to view pricing and more.
Appleton

EGS PRE316PY

APP PRE316PY ATX 16A PLUG 2P+
Item #: 450810
CAT #: PRE316PY
UPC: 781381245135
Sign In or Register to view pricing and more.
Appleton

ATX 16A SOCKET 2P+E

APP PRE316MB ATX 16A SOCKET 2P+E
Item #: 348985
CAT #: PRE316MB
UPC: 781381285759
Sign In or Register to view pricing and more.
Leviton

LEV W216-P4 INTL 16A PN&SL PL

16 Amp, 100-130 Volt, 2P+E (2P, 3W), Clock Position 4, IEC/EN 60309-1 & 60309-2, International Configuration Plug, Industrial Grade, IP66/67, Watertight - YELLOW
Item #: 1739645
CAT #: W216-P4
UPC: 078477675656
Sign In or Register to view pricing and more.
Leviton

LEV W216-P6 INTL 16A PN&SL PL

16 Amp, 200-250 Volt, 2P+E (2P, 3W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Plug, Industrial Grade, IP66/67, Watertight - BLUE
Item #: 1607701
CAT #: W216-P6
UPC: 078477676486
Sign In or Register to view pricing and more.
Appleton

APP PRE516PB ATX 16A PLUG 4P+E

APP PRE516PB ATX 16A PLUG 4P+E 200V-250V
Item #: 817568
CAT #: PRE516PB
UPC: 781381289290
Sign In or Register to view pricing and more.
Appleton

ATX 16A 200/250VAC WALL SOCKET

ATX 16A 200/250VAC WALL SOCKET
Item #: 263162
CAT #: PRE316RB
UPC: 781381245081
Sign In or Register to view pricing and more.
Leviton

LEV W232-P4 INTL 16A PN&SL PL

32 Amp, 100-130 Volt, 2P+E (2P, 3W), Clock Position 4, IEC/EN 60309-1 & 60309-2, International Configuration Plug, Industrial Grade, IP66/67, Watertight - YELLOW
Item #: 1057985
CAT #: W232-P4
UPC: 078477675724
Sign In or Register to view pricing and more.
R. Stahl

8570/12-306 PL 200-250V 50/60HZ

8570/12-306 PL 200-250V 50/60HZ
Item #: 1737460
CAT #: 150579
UPC:
Sign In or Register to view pricing and more.
Page 1 of 2
24 Items found