20A 2W3P ARK PLG AL HDL .312 TO .625
Item #:
49913
Cat #:
CPP516
UPC:
782274175102
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Arktite CPP plug, 20A, 0.312-0.625" cable diameter, Two-wire, three-pole, Brass contacts, 60 Hz, Style 2, 1 HP, Copper-free aluminum, Factory sealed, Delayed action circuit breaking, 125-250 Vac/18 Vdc
Overview
Eaton Crouse-Hinds series Arktite CPP plug, 20A, 0.312-0.625" cable diameter, Two-wire, three-pole, Brass contacts, 60 Hz, Style 2, 1 HP, Copper-free aluminum, Factory sealed, Delayed action circuit breaking, 125-250 Vac/18 Vdc
Arktite CPS receptacles and CPP plugs from Eaton Crouse-Hinds Division are used with portable electrically operated devices such as motor generator sets, compressors, conveyors, portable tools and lighting systems. Used in locations that are hazardous due to the presence of flammable vapors or gases, and in damp or corrosive locations. Applicable for petroleum refineries, chemical and petrochemical plants and other process industry facilities.
Also known as: 782274175102, CPP516
Specifications
Color: | Metallic |
Volts AC: | 120, 240 |
Amps: | 20 |
Type: | Plug |
Color: | Metallic |
Amps: | 20 |
Volts AC: | 120, 240 |
Type: | Plug |
Customer Reviews
No reviews for this product
(0)