Pin & Sleeve Plug, 200A, 600V, 4P4W, Style 1, Reverse Service

Item #: 142064
Cat #: AP20044CD-RS
UPC: 781381456630
Sign In or Register to view pricing and more.
Pin & Sleeve Plug, 200A, 600V, 4P4W, Style 1 (Shell Only), Powertite,2" Hub, .875" to 1.906" Cable Diameter, Reverse Service

Overview

Pin & Sleeve Plug, 200A, 600V, 4P4W, Style 1 (Shell Only), Powertite,2" Hub, .875" to 1.906" Cable Diameter, Reverse Service
Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors and similar apparatus. • Ideal for use on shipping docks, ports, and other “ship to shore” applications. • Suitable for use in locations where a NEMA 4X enclosure is required. • Rough usage construction • Available in two grounding styles: Style 1 (3W, 3P and 4W, 4P) shell grounding only. Style 2 (2W, 3P and 3W, 4P) Shell and extra pole grounding
Also known as: 781381456630, AP20044CD-RS

Specifications

Amps: 200
Color: Metallic
Type: Plug
Volts AC: 600
Material: Aluminum
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Amps: 200
Type: Plug
Material: Aluminum
Color: Metallic
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)