This product has been discontinued.
Pin & Sleeve Plug, 200A, 600V, 4P3W, Style 2, Reverse Service
Item #:
256863
Cat #:
AP20034CD-RS
UPC:
781381456623
Sign In or Register to view pricing and more.
Documents & Guides
Pin & Sleeve Plug, 200A, 600V, 4P3W, Style 2 (Shell & Extra Pole), Powertite, 1-1/2" Hub, .875" to 1.906" Cable Diameter, Reverse Service
Overview
Pin & Sleeve Plug, 200A, 600V, 4P3W, Style 2 (Shell & Extra Pole), Powertite, 1-1/2" Hub, .875" to 1.906" Cable Diameter, Reverse Service
Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors and similar apparatus. • Ideal for use on shipping docks, ports, and other “ship to shore” applications. • Suitable for use in locations where a NEMA 4X enclosure is required. • Rough usage construction • Available in two grounding styles: Style 1 (3W, 3P and 4W, 4P) shell grounding only. Style 2 (2W, 3P and 3W, 4P) Shell and extra pole grounding
Also known as: 781381456623, AP20034CD-RS
Specifications
Amps: | 200 |
Color: | Metallic |
Type: | Plug |
Volts AC: | 600 |
Material: | Aluminum |
IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
Amps: | 200 |
Type: | Plug |
Material: | Aluminum |
Color: | Metallic |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
Customer Reviews
No reviews for this product
(0)