200 Amp, Clamping Ring Plug, 4-Pole, 3-Wire

Item #: 58265
Cat #: AP20034E
UPC: 781381131261
Sign In or Register to view pricing and more.
Documents & Guides
200 Amp, Pin & Sleeve Clamping Ring Plug, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 1.875" - 2.5". NEMA 4X

Overview

200 Amp, Pin & Sleeve Clamping Ring Plug, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 1.875" - 2.5". NEMA 4X
Powertiteâ„¢ Series Plugs, Connectors and Receptacles use our versatile pin and sleeve design to provide safe, reliable power for any type of heavy duty equipment, fixed or portable. Available in 30, 60, 100, 150, 200 and 400 Amp designs, they feature widely spaced contacts recessed within an internal arc snuffing chamber, insulating blocks, positive polarization and a durable neoprene sealing bushing. Shell only or shell plus extra pole grounding provides safe, "make first, break last" grounding.
Also known as: 781381131261, AP20034E

Specifications

Amps: 200
Color: Metallic
Volts AC: 600
Amps: 200
Volts AC: 600
Color: Metallic

Customer Reviews

No reviews for this product
(0)