30AMP PLUG 2W-3P STYLE 2

Item #: 56946
Cat #: ACP3023BCRS
UPC: 781381710480
Sign In or Register to view pricing and more.
Powertite Grounding Style 2 Metallic Clamping Ring Plug, Number Of Poles: 3, Number Of Wires: 2, Wire Size: 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex), Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phas

Overview

Powertite Grounding Style 2 Metallic Clamping Ring Plug, Number Of Poles: 3, Number Of Wires: 2, Wire Size: 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex), Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phas
Also known as: 781381710480, ACP3023BCRS

Specifications

Color: Metallic
Amps: 30
Type: Plug
Material: Aluminum
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Color: Metallic
Type: Plug
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Amps: 30
Material: Aluminum

Customer Reviews

No reviews for this product
(0)