Pin & Sleeve Plug, 30A, 3W4P, Style 2, 600V
Item #:
252457
Cat #:
ACP3034BCRS
UPC:
781381710497
Sign In or Register to view pricing and more.
Documents & Guides
Pin & Sleeve Clamping Ring, Plug, 30A, Reversed Service, 3W4P, Style 2, 600VAC, 250VDC
Overview
Pin & Sleeve Clamping Ring, Plug, 30A, Reversed Service, 3W4P, Style 2, 600VAC, 250VDC
Also known as: 781381710497, ACP3034BCRS
Specifications
Color: | Metallic |
Amps: | 30 |
Type: | Plug |
Material: | Aluminum |
IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
Color: | Metallic |
Type: | Plug |
IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
Amps: | 30 |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)