30A 3 Wire 4 Pole Arktite Plug CA
Item #:
50315
Cat #:
APJ3485
UPC:
782274047805
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Arktite APJ plug, 30A, 0.39-1.20", Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, 600 Vac/250 Vdc
Overview
Eaton Crouse-Hinds series Arktite APJ plug, 30A, 0.39-1.20", Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, 600 Vac/250 Vdc
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.
Also known as: 782274047805, APJ3485, 3-3 connector
Specifications
Material: | Cast Aluminum |
Color: | Metallic |
Amps: | 30 |
Type: | Plug |
Volts AC: | 600 |
Material: | Cast Aluminum |
Amps: | 30 |
Volts AC: | 600 |
Color: | Metallic |
Type: | Plug |
Customer Reviews
No reviews for this product
(0)