Pin & Sleeve Plug, 30A, 600VAC/250VDC, 4P3W

Item #: 243632
Cat #: AEP3461
UPC: 781381136006
Sign In or Register to view pricing and more.
Documents & Guides
Watertight Pin & Sleeve Plug, 30 Amps, 600VAC/250VDC, 4-Pole 3-Wire

Overview

Watertight Pin & Sleeve Plug, 30 Amps, 600VAC/250VDC, 4-Pole 3-Wire
Also known as: 781381136006, AEP3461

Specifications

Volts DC: 250
Color: Metallic
Amps: 30
Type: Plug
Volts AC: 600
Material: Aluminum
Volts DC: 250
Amps: 30
Volts AC: 600
Color: Metallic
Type: Plug
Material: Aluminum

Customer Reviews

No reviews for this product
(0)