Plug for JBR Receptacle, 30A, 3W4P

Item #: 58375
Cat #: CPH3034BC
UPC: 781381876155
Sign In or Register to view pricing and more.
Documents & Guides
Features: Copper-free Aluminum Housings, Standard: Ul 1010, Ul894, Ul1682, Ul1686, Number Of Poles: 4, Number Of Wires: 3, Amperage Rating: 30a

Overview

Features: Copper-free Aluminum Housings, Standard: Ul 1010, Ul894, Ul1682, Ul1686, Number Of Poles: 4, Number Of Wires: 3, Amperage Rating: 30a
CPH plug fits Powertite™ Series hazardous location receptacles.
Also known as: 781381876155, CPH3034BC

Specifications

Color: Metallic
Amps: 30
Type: Plug
Material: Aluminum
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Color: Metallic
Type: Plug
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Amps: 30
Material: Aluminum

Customer Reviews

No reviews for this product
(0)