International-Rated, 32A, Pin & Sleeve Plug, Blue

Item #: 564644
Cat #: SP332-P6
UPC: 078477060506
Sign In or Register to view pricing and more.
Documents & Guides
International-Rated, 32A, Pin & Sleeve Plug, Blue32 Amp, 250 Volt, IEC 309-1 & 309-2, 2P, 3W, International-Rated Pin & Sleeve Plug, Industrial Grade, IP44, Splashproof, Blue

Overview

International-Rated, 32A, Pin & Sleeve Plug, Blue32 Amp, 250 Volt, IEC 309-1 & 309-2, 2P, 3W, International-Rated Pin & Sleeve Plug, Industrial Grade, IP44, Splashproof, Blue
Also known as: 078477060506, SP332-P6

Specifications

Amps: 32
Color: Blue
Type: Plug, Pin &amp, Splashproof, amp
Volts AC: 250
Material: Nylon
Amps: 32
Type: Plug, Pin &amp, Splashproof, amp
Material: Nylon
Color: Blue
Volts AC: 250

Customer Reviews

No reviews for this product
(0)