60A 3W4P ARK NONMET PLG DIA..1.07-1.35
Item #:
83745
Cat #:
NPJ6485
UPC:
782274746166
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Eaton Crouse-Hinds series Arktite NPJ plug, 60A, Three-wire, four-pole, 1.07-1.35", 50-400 Hz, Style 2, Krydon fiberglass-reinforced polyester, 600 Vac/250 Vdc
Overview
Eaton Crouse-Hinds series Arktite NPJ plug, 60A, Three-wire, four-pole, 1.07-1.35", 50-400 Hz, Style 2, Krydon fiberglass-reinforced polyester, 600 Vac/250 Vdc
Crouse-Hinds series Arktite non-metallic circuit breaking plugs, receptacles, cord connectors and motor plugs are used to supply power to portable electrical devices, such as welders, motors, pumps, conveyors and other similar equipment. Used in non-hazardous areas of chemical plants, sewage treatment facilities, cement plants, pulp and paper, and food processing facilities, where electrical loads must be quickly disconnected from power sources.
Also known as: 782274746166, NPJ6485, 480 plug
Specifications
Color: | Metallic |
Type: | Plug |
Volts AC: | 600 |
Amps: | 60 |
Color: | Metallic |
Volts AC: | 600 |
Type: | Plug |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)