60 Amp Pin & Sleeve Plugs
109 Found
Appleton
Clamping Ring Plug, 60 Amp, 4-Pole, 3-Wire
Item #: 57205
CAT #: ACP6034BC
UPC: 781381440226
Sign In or Register to view pricing and more.
Appleton
Clamping Ring Plug, 60 Amp, 4-Pole, 4-Wire
Item #: 57191
CAT #: ACP6044BC
UPC: 781381440233
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Pin & Sleeve Plug, 60A, 3PH 480V, 3P4W
Item #: 51675
CAT #: HBL460P7W
UPC: 783585404868
Sign In or Register to view pricing and more.
Appleton
Pin & Sleeve Plug, 60A 125/250V, 4P3W
Item #: 57005
CAT #: CPH-6034BC
UPC: 781381678902
Sign In or Register to view pricing and more.
Appleton
Pin & Sleeve Plug, 60A, 3W4P, Style 2
Item #: 97644
CAT #: ACP6034BCRS
UPC: 781381710992
Sign In or Register to view pricing and more.
Appleton
Pin & Sleeve Plug, 60A, 4W4P, Style 1
Item #: 252932
CAT #: ACP6044BCRS
UPC: 781381710978
Sign In or Register to view pricing and more.
Leviton
LEV Series IEC Pin & Sleeve Plug, 60A/480V, 3P4W, Red
Item #: 1703367
CAT #: 460P7WLEV
UPC: 078477901717
Sign In or Register to view pricing and more.
Appleton
60A SPL CLAMP RING PLUG STY 2
Item #: 1294410
CAT #: ACP6034BCP4
UPC: 781381770880
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Pin & Sleeve Plug, 60A, 3PH Delta 250V, 3P4W, Blue
Item #: 51659
CAT #: HBL460P9W
UPC: 783585404882
Sign In or Register to view pricing and more.
Leviton
LEV Series IEC Pin & Sleeve Plug, 60A/250V, 3P4W, Blue
Item #: 1703565
CAT #: 460P9WLEV
UPC: 078477901625
Sign In or Register to view pricing and more.
Appleton
Clamping Ring Plug, 60 Amp, 3-Pole, 3-Wire
Item #: 57127
CAT #: ACP6033BC
UPC: 781381440219
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
60A 3-Wire 4 Pole Arktite Plug .5 To 1.45 Cable Diameter
Item #: 50180
CAT #: APJ6485
UPC: 782274050201
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Watertight Pin & Sleeve Plug, 60A, 600V, 3P4W, Style 2
Item #: 52265
CAT #: HBL460PS2W
UPC: 783585010601
Sign In or Register to view pricing and more.
Leviton
60A, 2P/3W Pin & Sleeve Plug, Industrial Grade, Blue
Item #: 1797389
CAT #: 360P6WLEV
UPC: 078477901984
Sign In or Register to view pricing and more.
Meltric
Pin & Sleeve Plug, 60A, 3PH 480V, DSN60 Series
Item #: 39807
CAT #: 63-68043
UPC: 784474545426
Sign In or Register to view pricing and more.
Leviton
LEV Series IEC Pin & Sleeve Plug, 60A, 3P4W, Orange
Item #: 1763305
CAT #: 460P12WLEV
UPC: 078477945315
Sign In or Register to view pricing and more.
Appleton
Clamping Ring Plug, 60 Amp, 4-Pole, 3-Wire
60 Amp, Pin & Sleeve Clamping Ring Plug, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.500" - 1.375". NEMA 4X. NEC/CEC: Class I, Division 1 and 2, Groups B, C, D Class II, Division 1 and 2, Groups F, G Class III NEMA 3, 3R, 4, 4X, 7CD, 9FG
Item #: 57205
CAT #: ACP6034BC
UPC: 781381440226
Category:
60 Amp Pin & Sleeve Plugs
Sign In or Register to view pricing and more.
Appleton
Clamping Ring Plug, 60 Amp, 4-Pole, 4-Wire
60 Amp, Pin & Sleeve Clamping Ring Plug, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.500" - 1.375". NEMA 4X
Item #: 57191
CAT #: ACP6044BC
UPC: 781381440233
Category:
60 Amp Pin & Sleeve Plugs
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Pin & Sleeve Plug, 60A, 3PH 480V, 3P4W
Heavy Duty Products, Iec Pin And Sleeve Devices, Industrial Grade, Male, Plug, 60A, 3-Phase Delta 480V Ac, 3-Pole 4-Wire Grounding, Terminal Screws, Red, Watertight
Item #: 51675
CAT #: HBL460P7W
UPC: 783585404868
Category:
60 Amp Pin & Sleeve Plugs
Sign In or Register to view pricing and more.
Appleton
Pin & Sleeve Plug, 60A 125/250V, 4P3W
Features: Copper-free Aluminum Housings, Standard: Ul 1010, Ul894, Ul1682, Ul1686, Number Of Poles: 4, Number Of Wires: 3, Amperage Rating: 60a
Item #: 57005
CAT #: CPH-6034BC
UPC: 781381678902
Category:
60 Amp Pin & Sleeve Plugs
Sign In or Register to view pricing and more.
Appleton
Pin & Sleeve Plug, 60A, 3W4P, Style 2
Pin & Sleeve Clamping Room Plug, 60A, Reverse Service, 3W4P, Style 2, 600VAC, 250VDC
Item #: 97644
CAT #: ACP6034BCRS
UPC: 781381710992
Category:
60 Amp Pin & Sleeve Plugs
Sign In or Register to view pricing and more.
Appleton
Pin & Sleeve Plug, 60A, 4W4P, Style 1
Pin & Sleeve Clamping Room Plug, 60A, Reverse Service, 4W4P, Style 1, 600VAC, 250VDC
Item #: 252932
CAT #: ACP6044BCRS
UPC: 781381710978
Category:
60 Amp Pin & Sleeve Plugs
Sign In or Register to view pricing and more.
Leviton
LEV Series IEC Pin & Sleeve Plug, 60A/480V, 3P4W, Red
LEV Series IEC Pin & Sleeve Plug, 60 Amp, 480 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red
Item #: 1703367
CAT #: 460P7WLEV
UPC: 078477901717
Category:
60 Amp Pin & Sleeve Plugs
Sign In or Register to view pricing and more.
Appleton
60A SPL CLAMP RING PLUG STY 2
60A SPL CLAMP RING PLUG STY 2
Item #: 1294410
CAT #: ACP6034BCP4
UPC: 781381770880
Category:
60 Amp Pin & Sleeve Plugs
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Pin & Sleeve Plug, 60A, 3PH Delta 250V, 3P4W, Blue
Watertight IEC Pin & Sleeve Plug, 60 Amps, 3-Phase Delta 250 Volts, 3-Pole 4-Wire Grounding, Terminal Screws, Blue, Heavy Duty, Industrial Grade
Item #: 51659
CAT #: HBL460P9W
UPC: 783585404882
Category:
60 Amp Pin & Sleeve Plugs
Sign In or Register to view pricing and more.
Leviton
LEV Series IEC Pin & Sleeve Plug, 60A/250V, 3P4W, Blue
LEV Series IEC Pin & Sleeve Plug, 60 Amp, 250 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue
Item #: 1703565
CAT #: 460P9WLEV
UPC: 078477901625
Category:
60 Amp Pin & Sleeve Plugs
Sign In or Register to view pricing and more.
Appleton
Clamping Ring Plug, 60 Amp, 3-Pole, 3-Wire
60 Amp, Pin & Sleeve Clamping Ring Plug, 3-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.500" - 1.375". NEMA 4X.
Item #: 57127
CAT #: ACP6033BC
UPC: 781381440219
Category:
60 Amp Pin & Sleeve Plugs
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
60A 3-Wire 4 Pole Arktite Plug .5 To 1.45 Cable Diameter
ARKTITE 60 AMP PLUG 3 WIRE 4 POLE STYLE 2 0.50 TO 1.45 CABLE DIAMETER
Item #: 50180
CAT #: APJ6485
UPC: 782274050201
Category:
60 Amp Pin & Sleeve Plugs
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Watertight Pin & Sleeve Plug, 60A, 600V, 3P4W, Style 2
Industrial Grade Pin & Sleeve Male Plug, 60 Amps, 600 Volts AC, 3-Pole 4-Wire Grounding Style 2, Terminal Screws, Black & Gray, Watertight
Item #: 52265
CAT #: HBL460PS2W
UPC: 783585010601
Category:
60 Amp Pin & Sleeve Plugs
Sign In or Register to view pricing and more.
Leviton
60A, 2P/3W Pin & Sleeve Plug, Industrial Grade, Blue
60 Amp, 250 Volt, 2P, 3W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue
Item #: 1797389
CAT #: 360P6WLEV
UPC: 078477901984
Category:
60 Amp Pin & Sleeve Plugs
Sign In or Register to view pricing and more.
Meltric
Pin & Sleeve Plug, 60A, 3PH 480V, DSN60 Series
60 Amp, 480 Volt 3-Phase, 20 Hp, Pin & Sleeve Plug, Industrial Grade, DSN60 Series, NEMA 4X, IP66 + 67, Switch Rated (AC Only)
Item #: 39807
CAT #: 63-68043
UPC: 784474545426
Category:
60 Amp Pin & Sleeve Plugs
Sign In or Register to view pricing and more.
Leviton
LEV Series IEC Pin & Sleeve Plug, 60A, 3P4W, Orange
LEV Series IEC Pin & Sleeve Plug, 60 Amp, 125/250 Volt, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Orange
Item #: 1763305
CAT #: 460P12WLEV
UPC: 078477945315
Category:
60 Amp Pin & Sleeve Plugs
Sign In or Register to view pricing and more.