Pin & Sleeve Replacement Plug, 60 Amp, 4-Pole, 3-Wire
Item #:
57981
Cat #:
API6034
UPC:
781381166010
Sign In or Register to view pricing and more.
Documents & Guides
60 Amp, Pin & Sleeve Replacement Plug Interior, 4-Pole, 3-Wire, 250V DC, 600V AC.
Overview
60 Amp, Pin & Sleeve Replacement Plug Interior, 4-Pole, 3-Wire, 250V DC, 600V AC.
Powertite Grounding Style 2 Plug, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfree
Also known as: 781381166010, API6034
Specifications
Color: | Metallic |
Type: | Plug |
Poles: | 4 |
Volts AC: | 600 |
Amps: | 60 |
Color: | Metallic |
Poles: | 4 |
Amps: | 60 |
Type: | Plug |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)