100 Amp Pin & Sleeve Receptacles

207 Found
Appleton

Pin & Sleeve Receptacle, 100A, 4P3W

Item #: 57907
CAT #: ADR1034
UPC: 781381186292
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Receptacle, 100A, 4P4W

Item #: 57891
CAT #: ADR1044
UPC: 781381186315
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Receptacle, 100A, 4P3W, Reverse Service

Item #: 211444
CAT #: ADR1034RS
UPC: 781381711425
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Receptacle, 100A, 3P3W

Item #: 133948
CAT #: ADR1033
UPC: 781381186285
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Watertight IEC Pin and Sleeve Receptacle, 3P4W, 100A, 3PH 480V

Item #: 23124
CAT #: HBL4100R7W
UPC: 783585404103
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

IEC Pin and Sleeve Female Receptacle, 100A, 125/250V, 3P4W Grounding

Item #: 23161
CAT #: HBL4100R12W
UPC: 783585404080
Sign In or Register to view pricing and more.
Appleton

Receptacle w/Circuit Breaker, 100A, 600V, 4P3W

Item #: 316121
CAT #: EBR1034FB100
UPC: 781381187978
Sign In or Register to view pricing and more.
Leviton

IEC Pin & Sleeve Receptacle

Item #: 2112814
CAT #: 4100R7WLEV
UPC: 07847766573
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Receptacle, 100A, 4P4W, Reverse Service

Item #: 56908
CAT #: ADR1044RS
UPC: 781381711395
Sign In or Register to view pricing and more.
Leviton

100 Amp, 250 Volt Receptacle, Watertight

Item #: 49107
CAT #: 4100R9W
UPC: 078477837764
Sign In or Register to view pricing and more.
Leviton

IEC Pin & Sleeve Receptacle, 100 Amp, 125/250V

Item #: 2120293
CAT #: 4100R12WLEV
UPC:
Sign In or Register to view pricing and more.
Appleton

Explosion-Proof Receptacle, 100A, 2" Hub, 3W4P, 600VAC, 250VDC

Item #: 533327
CAT #: FSQC61040
UPC: 781381208918
Sign In or Register to view pricing and more.
Hubbell-Killark

VERSAMATE 200A RECPT, Limited Quantities Available

Item #: 360015
CAT #: VR20422
UPC: 783936833149
Sign In or Register to view pricing and more.
Leviton

100 Amp, 125/250 Volt Receptacle, Watertight

Item #: 49642
CAT #: 4100R12W
UPC: 078477838310
Sign In or Register to view pricing and more.
Leviton

100 Amp, 480 Volt Receptacle, Watertight

Item #: 49266
CAT #: 4100R7W
UPC: 078477837740
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Pin & Sleeve Receptacle, 100A, 3PH Wye 120/208V, 4P5W, Blue

Item #: 23360
CAT #: HBL5100R9W
UPC:
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Receptacle, 100A, 4P3W

100 Amp, Pin & Sleeve Receptacle Only, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X
Item #: 57907
CAT #: ADR1034
UPC: 781381186292
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Receptacle, 100A, 4P4W

100 Amp, Pin & Sleeve Receptacle Only, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X
Item #: 57891
CAT #: ADR1044
UPC: 781381186315
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Receptacle, 100A, 4P3W, Reverse Service

100 Amp, Pin & Sleeve Receptacle Only, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X. Includes: Reverse Service.
Item #: 211444
CAT #: ADR1034RS
UPC: 781381711425
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Receptacle, 100A, 3P3W

100 Amp, Pin & Sleeve Receptacle Only, 3-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X.
Item #: 133948
CAT #: ADR1033
UPC: 781381186285
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Watertight IEC Pin and Sleeve Receptacle, 3P4W, 100A, 3PH 480V

Watertight IEC Pin and Sleeve Receptacle, 3P4W, 100A, 3PH, 480V, Red
Item #: 23124
CAT #: HBL4100R7W
UPC: 783585404103
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

IEC Pin and Sleeve Female Receptacle, 100A, 125/250V, 3P4W Grounding

Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female Receptacle, 100A 125/250V, 3-Pole 4- Wire Grounding, Terminal Screws, Orange, Watertight
Item #: 23161
CAT #: HBL4100R12W
UPC: 783585404080
Sign In or Register to view pricing and more.
Appleton

Receptacle w/Circuit Breaker, 100A, 600V, 4P3W

Receptacle w/Circuit Breaker, 100 Amp Breaker, 600 Volts, 4P3W
Item #: 316121
CAT #: EBR1034FB100
UPC: 781381187978
Sign In or Register to view pricing and more.
Leviton

IEC Pin & Sleeve Receptacle

IEC Pin & Sleeve Receptacle, 100 Amp, 480 Volt, 3 Phase, 3 Pole, 4 Wire, Industrial Grade, IP67, Watertight, Red
Item #: 2112814
CAT #: 4100R7WLEV
UPC: 07847766573
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Receptacle, 100A, 4P4W, Reverse Service

100 Amp, Pin & Sleeve Receptacle Only, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X. Includes: Reverse Service.
Item #: 56908
CAT #: ADR1044RS
UPC: 781381711395
Sign In or Register to view pricing and more.
Leviton

100 Amp, 250 Volt Receptacle, Watertight

100 Amp, 250 Volt 3-Phase, IEC 309-1 & 309-2, 3P, 4W, Outlet North American Pin & Sleeve Receptacle, Industrial Grade, IP67, Watertight - Blue.
Item #: 49107
CAT #: 4100R9W
UPC: 078477837764
Sign In or Register to view pricing and more.
Leviton

IEC Pin & Sleeve Receptacle, 100 Amp, 125/250V

IEC Pin & Sleeve Receptacle, 100 Amp, 125/250 Volt, 3-Phase, 3P4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Receptacle, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight, Orange
Item #: 2120293
CAT #: 4100R12WLEV
UPC:
Sign In or Register to view pricing and more.
Appleton

Explosion-Proof Receptacle, 100A, 2" Hub, 3W4P, 600VAC, 250VDC

Explosion-Proof Receptacle, 100A, 2" Hub, 3W4P, 600VAC, 250VDC
Item #: 533327
CAT #: FSQC61040
UPC: 781381208918
Sign In or Register to view pricing and more.
Hubbell-Killark

VERSAMATE 200A RECPT, Limited Quantities Available

KIL VR20422 VERSAMATE 200A RECPT
Item #: 360015
CAT #: VR20422
UPC: 783936833149
Sign In or Register to view pricing and more.
Leviton

100 Amp, 125/250 Volt Receptacle, Watertight

100 Amp, 125/250 Volt 3-Phase, IEC 309-1 & 309-2, 3P, 4W, Outlet North American Pin & Sleeve Receptacle, Industrial Grade, IP67, Watertight - Orange
Item #: 49642
CAT #: 4100R12W
UPC: 078477838310
Sign In or Register to view pricing and more.
Leviton

100 Amp, 480 Volt Receptacle, Watertight

100 Amp, 480 Volt 3-Phase, IEC 309-1 & 309-2, 3P, 4W, Outlet North American Pin & Sleeve Receptacle, Industrial Grade, IP67, Watertight - Red
Item #: 49266
CAT #: 4100R7W
UPC: 078477837740
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Pin & Sleeve Receptacle, 100A, 3PH Wye 120/208V, 4P5W, Blue

Watertight IEC Pin & Sleeve Receptacle, 100 Amp, 3-Phase Wye 120/208 Volts, 4-Pole 5-Wire Grounding, Terminal Screws, Blue, Heavy Duty, Industrial Grade
Item #: 23360
CAT #: HBL5100R9W
UPC:
Sign In or Register to view pricing and more.
Page 1 of 13
207 Items found