150 Amp Pin & Sleeve Receptacles

26 Found
Appleton

Pin & Sleeve Receptacle, 150A, 4P3W

Item #: 105954
CAT #: ADR15034
UPC: 781381149969
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Receptacle, 100A, 4P3W, Reverse Service

Item #: 254169
CAT #: ADR15034RS
UPC: 781381181020
Sign In or Register to view pricing and more.
Appleton

Circuit Breaker Receptacle, With 100A 600V 3-Pole FD Breaker

Item #: 258893
CAT #: EBR15034FD15022
UPC: 781381214575
Sign In or Register to view pricing and more.
Meltric

MELTRIC 63-94043 FEMALE RECEPT.

Item #: 882419
CAT #: 63-94043
UPC: 784474019477
Sign In or Register to view pricing and more.
Appleton

Ebr 150a Ii 3w4p Fd 150a Brkr

Item #: 258890
CAT #: EBR15034FD150
UPC: 781381089906
Sign In or Register to view pricing and more.
Appleton

150AMP 3W,4P REC

Item #: 494894
CAT #: ADJA15034-200
UPC: 78138110363
Sign In or Register to view pricing and more.
Appleton

APPLETON ADJA15034-150RS

Item #: 585126
CAT #: ADJA15034-150RS
UPC: 781381207249
Sign In or Register to view pricing and more.
Leviton

Male/Female, Enclosure, #8-#2, 150A, 600V, Yellow

Item #: 1823826
CAT #: 15S31-UY
UPC: 078477712108
Sign In or Register to view pricing and more.
Leviton

Male/Female, Enclosure, #8-#2, 150A, 600V, Brown

Item #: 1823824
CAT #: 15S31-UH
UPC: 078477712078
Sign In or Register to view pricing and more.
Leviton

Male/Female, Enclosure, #8-#2, 150A, 600V, Black

Item #: 1604172
CAT #: 15S31-UE
UPC: 078477712061
Sign In or Register to view pricing and more.
Leviton

Male/Female, Enclosure, #8-#2, 150A, 600V, Green

Item #: 1604175
CAT #: 15S31-UG
UPC: 078477712054
Sign In or Register to view pricing and more.
Appleton

APP EBR15034FD150K EBR 150A II 3W4P

Item #: 581521
CAT #: EBR15034FD150K
UPC: 781381134415
Sign In or Register to view pricing and more.
Leviton

Male/Female, Enclosure, #8-#2, 150A, 600V, Blue

Item #: 1903788
CAT #: 15S31-UB
UPC: 078477712047
Sign In or Register to view pricing and more.
Leviton

Male/Female, Enclosure, #8-#2, 150A, 600V, Orange

Item #: 1823825
CAT #: 15S31-UO
UPC: 078477712023
Sign In or Register to view pricing and more.
Leviton

Male/Female, Enclosure, #8-#2, 150A, 600V, White

Item #: 1953210
CAT #: 15S31-UW
UPC: 078477712030
Sign In or Register to view pricing and more.
Appleton

Explosion-Proof Recepactle w/ Box, 150A, 3PH

Item #: 300952
CAT #: EBR1534FD150
UPC: 781381109901
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Receptacle, 150A, 4P3W

Pin & Sleeve Receptalce, 150A, 4P3W, Powertite, Style 2
Item #: 105954
CAT #: ADR15034
UPC: 781381149969
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Receptacle, 100A, 4P3W, Reverse Service

Pin & Sleeve Receptalce, 100A, 4P3W, Powertite, Style 2, Reverse Service
Item #: 254169
CAT #: ADR15034RS
UPC: 781381181020
Sign In or Register to view pricing and more.
Appleton

Circuit Breaker Receptacle, With 100A 600V 3-Pole FD Breaker

Circuit Breaker Receptacle, With 100 Amp 600 Volt 3-Pole FD Breaker
Item #: 258893
CAT #: EBR15034FD15022
UPC: 781381214575
Sign In or Register to view pricing and more.
Meltric

MELTRIC 63-94043 FEMALE RECEPT.

MELTRIC 63-94043 FEMALE RECEPT.
Item #: 882419
CAT #: 63-94043
UPC: 784474019477
Sign In or Register to view pricing and more.
Appleton

Ebr 150a Ii 3w4p Fd 150a Brkr

APP EBR15034FD150 EBR 150A II
Item #: 258890
CAT #: EBR15034FD150
UPC: 781381089906
Sign In or Register to view pricing and more.
Appleton

150AMP 3W,4P REC

APP ADJA15034-200 150AMP 3W,4P REC
Item #: 494894
CAT #: ADJA15034-200
UPC: 78138110363
Sign In or Register to view pricing and more.
Appleton

APPLETON ADJA15034-150RS

APPLETON ADJA15034-150RS
Item #: 585126
CAT #: ADJA15034-150RS
UPC: 781381207249
Sign In or Register to view pricing and more.
Leviton

Male/Female, Enclosure, #8-#2, 150A, 600V, Yellow

Male/Female, Enclosure with Automatic Closing Lid, #8-#2 AWG, 150 Amp, 15 Series, Yellow
Item #: 1823826
CAT #: 15S31-UY
UPC: 078477712108
Sign In or Register to view pricing and more.
Leviton

Male/Female, Enclosure, #8-#2, 150A, 600V, Brown

Male/Female, Enclosure with Automatic Closing Lid, #8-#2 AWG, 150 Amp, 15 Series, Brown
Item #: 1823824
CAT #: 15S31-UH
UPC: 078477712078
Sign In or Register to view pricing and more.
Leviton

Male/Female, Enclosure, #8-#2, 150A, 600V, Black

Male/Female, Enclosure with Automatic Closing Lid, #8-#2 AWG, 150 Amp, 15 Series, Black
Item #: 1604172
CAT #: 15S31-UE
UPC: 078477712061
Sign In or Register to view pricing and more.
Leviton

Male/Female, Enclosure, #8-#2, 150A, 600V, Green

Male/Female, Enclosure with Automatic Closing Lid, #8-#2 AWG, 150 Amp, 15 Series, Green
Item #: 1604175
CAT #: 15S31-UG
UPC: 078477712054
Sign In or Register to view pricing and more.
Appleton

APP EBR15034FD150K EBR 150A II 3W4P

APP EBR15034FD150K EBR 150A II 3W4P FD 150A MLDSW
Item #: 581521
CAT #: EBR15034FD150K
UPC: 781381134415
Sign In or Register to view pricing and more.
Leviton

Male/Female, Enclosure, #8-#2, 150A, 600V, Blue

Male/Female, Enclosure with Automatic Closing Lid, #8-#2 AWG, 150 Amp, 15 Series, Blue
Item #: 1903788
CAT #: 15S31-UB
UPC: 078477712047
Sign In or Register to view pricing and more.
Leviton

Male/Female, Enclosure, #8-#2, 150A, 600V, Orange

Male/Female, Enclosure with Automatic Closing Lid, #8-#2 AWG, 150 Amp, 15 Series, Orange
Item #: 1823825
CAT #: 15S31-UO
UPC: 078477712023
Sign In or Register to view pricing and more.
Leviton

Male/Female, Enclosure, #8-#2, 150A, 600V, White

Male/Female, Enclosure with Automatic Closing Lid, #8-#2 AWG, 150 Amp, 15 Series, White
Item #: 1953210
CAT #: 15S31-UW
UPC: 078477712030
Sign In or Register to view pricing and more.
Appleton

Explosion-Proof Recepactle w/ Box, 150A, 3PH

Explosion-Proof Recepactle w/ Box, 150A, 3 Phase, Surface Mount, 4 Pole, 3 WireEBR 150A 3W 4P FD
Item #: 300952
CAT #: EBR1534FD150
UPC: 781381109901
Sign In or Register to view pricing and more.
Page 1 of 2
26 Items found