Pin & Sleeve Receptacle, 20A, 480V, 3P4W

Item #: 62390
Cat #: 33-14043-972
UPC: 784474045926
Sign In or Register to view pricing and more.
Documents & Guides
Pin & Sleeve Receptacle, 20A, 480V, 3P4W

Overview

Pin & Sleeve Receptacle, 20A, 480V, 3P4W
Also known as: 784474045926, 33-14043-972

Specifications

Phase: 3
Color: Blue
Amps: 20
IP/NEMA Rating: NEMA 3R
Phase: 3
Amps: 20
Color: Blue
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)