20A 250V DF INTRLCK RCPT UNIT

Item #: 541628
Cat #: ENR6202
UPC: 782274310961
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Ark-Gard ENR Value receptacle, 20A, 50-400 Hz, Copper-free aluminum, 6-20R, 250 Vac

Overview

Eaton Crouse-Hinds series Ark-Gard ENR Value receptacle, 20A, 50-400 Hz, Copper-free aluminum, 6-20R, 250 Vac
Ark-Gard ENC connectors, ENP plugs and ENR receptacles from Eaton’s Crouse-Hinds Division make it safe and easy to bring power wherever it is needed. Connectors provide versatility for making cordsets for connecting portable devices in both hazardous and non-hazardous locations. Ark-Gard plugs and receptacles are used with portable electrical equipment such as compressors, tools, lighting systems and similar devices when power requirements do not exceed 20 amperes. They are also used in areas made hazardous by the presence of flammable vapors and gases or combustible dusts.
Also known as: 782274310961, ENR6202

Specifications

Amps: 20
Type: Interlocked
Amps: 20
Type: Interlocked

Customer Reviews

No reviews for this product
(0)