20 Amp Pin & Sleeve Receptacles

188 Found
Appleton

Factory Sealed Receptacle Cover Assembly, 20A, 125VAC

Item #: 60082
CAT #: ENR5201
UPC: 781381815024
Sign In or Register to view pricing and more.
Appleton

Cover & Ring Kit U-line (mall)

Item #: 408048
CAT #: ULSCM
UPC: 781381742771
Sign In or Register to view pricing and more.
Appleton

Cover & Ring Kit For U-line

Item #: 33416
CAT #: ULSCA
UPC: 781381742788
Sign In or Register to view pricing and more.
Leviton

20A Pin & Sleeve Plug, 3P/4W, Red

Item #: 2023577
CAT #: 420P7WLEV
UPC: 078477843758
Sign In or Register to view pricing and more.
Appleton

20 Amp Explosion-Proof Receptacle, Feed-Thru, 3/4" Hub, 125V, NEMA 3RX

Item #: 261775
CAT #: ENRC21201
UPC: 781381815390
Sign In or Register to view pricing and more.
Appleton

Single Gang Recept Assy

Item #: 60659
CAT #: ENR21201
UPC: 781381815369
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Pin & Sleeve Receptacle, 20A, 3PH Delta 480V, 3P4W, Red

Item #: 22878
CAT #: HBL420R7W
UPC: 783585404424
Sign In or Register to view pricing and more.
Meltric

20 Amp, 480 Volt Receptacle, DSN20 Series

Item #: 62008
CAT #: 63-14043
UPC: 784474544610
Sign In or Register to view pricing and more.
Leviton

LEV Series IEC Pin & Sleeve Receptacle

Item #: 2056129
CAT #: 420R7WLEV
UPC: 078477952689
Sign In or Register to view pricing and more.
Hubbell-Killark

20A 125V Quick-Wire Receptacle Only

Item #: 1638885
CAT #: UGR0-20231QW
UPC: 783936125862
Sign In or Register to view pricing and more.
Hubbell-Killark

20A 125V Acceptor Receptacle Quick-Wire, 3/4" Dead End

Item #: 2232346
CAT #: UGR2-20231QW
UPC: 783936124414
Sign In or Register to view pricing and more.
Meltric

20 Amp, 250 Volt Receptacle, DSN20 Series

Item #: 374759
CAT #: 63-14073
UPC: 784474544306
Sign In or Register to view pricing and more.
Meltric

20 Amp, 125 Volt Receptacle, DSN20 Series

Item #: 430638
CAT #: 63-14075
UPC: 784474546287
Sign In or Register to view pricing and more.
Appleton

Indust Recept Unilet Type E

Item #: 60417
CAT #: EFS150-2023
UPC: 781381278706
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Receptacle, Factory Sealed Cover Assembly, 20A, 125-250V

Item #: 183767
CAT #: CPS152R
UPC: 781381000314
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

CRS-H ENR6152-M4 15A 250V DF INTRLC

Item #: 1979020
CAT #: ENR6152M4
UPC: 662276175259
Sign In or Register to view pricing and more.
Appleton

Factory Sealed Receptacle Cover Assembly, 20A, 125VAC

Factory Sealed Receptacle Cover Assembly, 20A, 125VAC, Explosion-Proof, Dust-Ignition-proof, Box Sold Separately
Item #: 60082
CAT #: ENR5201
UPC: 781381815024
Sign In or Register to view pricing and more.
Appleton

Cover & Ring Kit U-line (mall)

Cover & Ring Kit U-line (mall)
Item #: 408048
CAT #: ULSCM
UPC: 781381742771
Sign In or Register to view pricing and more.
Appleton

Cover & Ring Kit For U-line

Cover & Ring Kit For U-line
Item #: 33416
CAT #: ULSCA
UPC: 781381742788
Sign In or Register to view pricing and more.
Leviton

20A Pin & Sleeve Plug, 3P/4W, Red

20 Amp, 480 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red
Item #: 2023577
CAT #: 420P7WLEV
UPC: 078477843758
Sign In or Register to view pricing and more.
Appleton

20 Amp Explosion-Proof Receptacle, Feed-Thru, 3/4" Hub, 125V, NEMA 3RX

20 Amp Explosion-Proof Receptacle, Feed-Thru, 3/4" Hub, 125V, NEMA 3RX, Dust-Ignitionproof
Item #: 261775
CAT #: ENRC21201
UPC: 781381815390
Sign In or Register to view pricing and more.
Appleton

Single Gang Recept Assy

App Enr21201 Explosion Proof 20 Amp Receptacle
Item #: 60659
CAT #: ENR21201
UPC: 781381815369
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Pin & Sleeve Receptacle, 20A, 3PH Delta 480V, 3P4W, Red

Watertight IEC Pin & Sleeve Receptacle, 20 Amps, 3-Phase Delta 480 Volts, 3-Pole 4-Wire Grounding, Terminal Screws, Red
Item #: 22878
CAT #: HBL420R7W
UPC: 783585404424
Sign In or Register to view pricing and more.
Meltric

20 Amp, 480 Volt Receptacle, DSN20 Series

20 Amp, 480 Volt 3-Phase, 5 HP, Pin & Sleeve Receptacle, Industrial Grade, DSN20 Series, NEMA 4X, IP66 + 67. Switch Rated (AC Only)
Item #: 62008
CAT #: 63-14043
UPC: 784474544610
Sign In or Register to view pricing and more.
Leviton

LEV Series IEC Pin & Sleeve Receptacle

LEV Series IEC Pin & Sleeve Receptacle, 20 Amp, 480 Volt, 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2, Industrial Grade, IP66/67/68/IP69K, Watertight, Red
Item #: 2056129
CAT #: 420R7WLEV
UPC: 078477952689
Sign In or Register to view pricing and more.
Hubbell-Killark

20A 125V Quick-Wire Receptacle Only

20 Amp, 125 Volt Quick-Wire Receptacle Only, 5-20R, Factory Sealed,
Item #: 1638885
CAT #: UGR0-20231QW
UPC: 783936125862
Sign In or Register to view pricing and more.
Hubbell-Killark

20A 125V Acceptor Receptacle Quick-Wire, 3/4" Dead End

KIL UGR2-20231QW 20A 125V ACC
Item #: 2232346
CAT #: UGR2-20231QW
UPC: 783936124414
Sign In or Register to view pricing and more.
Meltric

20 Amp, 250 Volt Receptacle, DSN20 Series

Meltric; Receptacle; Decontactor; Dsn20, Switch Rated; Material: Polyster; Number Of Poles: 3; Wire Size: Min 14 Awg, Max 12 Awg; Amperage Rating: 20 Amp; Voltage Rating: 250 Vac; Color: Blue; NEMA Rating: 4x; Connection: Female; Temperature Rating: -40 T
Item #: 374759
CAT #: 63-14073
UPC: 784474544306
Sign In or Register to view pricing and more.
Meltric

20 Amp, 125 Volt Receptacle, DSN20 Series

20 Amp, 125 Volt 1-Phase, 1 Hp, Pin & Sleeve Receptacle, Industrial Grade, DSN20 Series, NEMA 4X, IP66 + 67. Switch Rated (AC Only).
Item #: 430638
CAT #: 63-14075
UPC: 784474546287
Sign In or Register to view pricing and more.
Appleton

Indust Recept Unilet Type E

Appleton Efs150-2023 U-line 1-gang Receptacle With Mounting Box, Number Of Poles: 3, Number Of Wires: 2, Amperage Rating: 20 Amp, Voltage Rating: 125 Vac
Item #: 60417
CAT #: EFS150-2023
UPC: 781381278706
Sign In or Register to view pricing and more.
Appleton

Pin & Sleeve Receptacle, Factory Sealed Cover Assembly, 20A, 125-250V

Pin & Sleeve Receptacle, Factory Sealed Cover Assembly, 20A, 125-250 VAC
Item #: 183767
CAT #: CPS152R
UPC: 781381000314
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

CRS-H ENR6152-M4 15A 250V DF INTRLC

CRO ENR6152-M4 15A 250V DF IN
Item #: 1979020
CAT #: ENR6152M4
UPC: 662276175259
Sign In or Register to view pricing and more.
Page 1 of 12
188 Items found